Shop All Motorsport Suspension
Daystar
Honda/Kawasaki/Suzuki/Yamaha Fork Boot 2in Travel 5in Extended 3in Yellow
Mfr # MX00481YL
Zoro # G010639099
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1980,2001,Kawasaki,KE100,|1993,2006,Yamaha,PW80,|1997,2003,Honda,XR70R,|2001,2004,Suzuki,JR80,|2008,2009,Yamaha,TTR110E,
- Material Poly Vinyl
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daystar
- MFR # MX00481YL
- Zoro # G010639099
- UPC # 618089003272
- Country of Origin United States
- Category Motorsport Suspension
Details
For Use With | 1980,2001,Kawasaki,KE100,|1993,2006,Yamaha,PW80,|1997,2003,Honda,XR70R,|2001,2004,Suzuki,JR80,|2008,2009,Yamaha,TTR110E, |
Material | Poly Vinyl |
Color | Yellow |
Description
Fork Boot. Extends the life of fork seals and protects forks from roosts and debris. More resistant to the elements than rubber fork boots Available in multiple colors and packaged in pairs. Features:Color YellowUpper cuff diameter: 1-1/8in, 26-30mmLower cuff diameter: 2in, 46-52mmPoly vinylSold as PairFits:Honda XR 70 1997 2003Kawasaki KE 100 1980 2002Suzuki JR-80 2001 2009Yamaha PW-80 1993 2010Yamaha TT-R 110 2008 2009
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBE KING 2 Gallon- All Year Hydraulic Oil, 3PK (193868)
- ILC Replacement for Perkins CH12807 Starter (WX-Y5TD-6)
- KYB Self Leveling Shock (SR2010)
- DIXON Contractors Rubber Water Hose, 3/4", 50ft. (CWH50)
- COGNITO MOTORSPORTS RZR RADIUS ROD CAGE14-17 POLARIS RZR XP (360-90007)
- ALL BALLS Fork And Dust Seal Kit For Yamaha YZ250 1980, YZ400 1979, YZ465 1980 (56-124)
- ALL BALLS Shock Kit-Front For Arctic Cat 300 2x4 1998-2004, 300 4x4 1998-2005 (21-0001)
- LIPPERT TRAILAIR EQUA-FLEX SUSPENSION UPGRADE TANDEM AXLE 6K-8K CAPACITY (279688)
- ALL BALLS All Balls A-Arm Bushing Kit 50-1074 (50-1074)
- ALL BALLS Fork and Dust Seal Kit For Suzuki RF900R 1994-1998 (56-133-1)
- ALL BALLS A-Arm Kit For Honda TRX 250 R 86 (50-1002)
- Daystar Motorsport Suspension