Shop All Motorsport Suspension
Daystar
Fork Boot 9.5in Travel 11in Extended 1.25in Collapsed Yellow
Mfr # MX00234YL
Zoro # G610639093
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly Vinyl
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daystar
- MFR # MX00234YL
- Zoro # G610639093
- UPC # 618089003036
- Country of Origin United States
- Category Motorsport Suspension
Details
Material | Poly Vinyl |
Color | Yellow |
Description
Fork Boot.Extends the life of fork seals and protects forks from roosts and debris. More resistant to the elements than rubber fork boots Available in multiple colors and packaged in pairs. Features:Color YellowUpper cuff diameter: 1-5/16in, 30-40mmLower cuff diameter: 2-1/4in, 55-59mmPoly vinylSold as PairFits:Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTWAY Fastway 80-01-2204 ZIP Breakaway Cable and Pin - 4' (80-01-2204)
- NOCO Power Adapter, Portable, 15A, 12VDC (GC017)
- JUSTRITE Drum Funnel, Nonflammables (28680)
- RUBBERMASTER PLUS 16.9/18.4R30, 520/70R30 Radial Tractor Tube With TR218A Valve (322140)
- SKF AIR DRYER SERVICE PARTS (620606)
- LIPPERT TRAILAIR EQUA-FLEX SUSPENSION UPGRADE TANDEM AXLE 6K-8K CAPACITY (279688)
- ALL BALLS Upper A Arm Bearing Bushing Seal Kit For Yamaha YFM350 Warrior (50-1009)
- ALL BALLS New All Balls Fork and Dust Seal Kit for Suzuki DS 80 78-00 (56-100)
- ALL BALLS Shock Kit-Front For Arctic Cat 300 2x4 1998-2004, 300 4x4 1998-2005 (21-0001)
- ALL BALLS Fork Bushing Kit For Honda VT750C2 2007-2018, VT750CA 2004-2014 (38-6095)
- ALL BALLS Fork And Dust Seal Kit For Yamaha YZ250 1980, YZ400 1979, YZ465 1980 (56-124)
- Daystar Motorsport Suspension