Shop All Suspension Hardware & Components
Daystar
DAYSTAR KU13001BK Tie Rod End Boot Top 0.59 In. Outside Diameter & Bottom 1.37 In. Outside Diameter Round Black
Mfr # D78-KU13001BK
Zoro # G904061692
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daystar
- MFR # D78-KU13001BK
- Zoro # G904061692
- UPC # 814423017015
- Country of Origin China
- Category Suspension Hardware & Components
Description
Ties rods and ball joints are important components in the overall suspension equation, yet they are supplied with inferior rubber boots that deteriorate and tear over time. Replacing them with Daystar Dust Boots will increase the durability and longevity of these important suspension components. Unless otherwise stated, they are offered in universal applications so have the stud and overall joint diameters on hand.
Features- Keeps Out Dust
- Extends The Life Of Your Tie Rod
- Top Outside Diameter (IN): 19/32 in.
- Bottom Outside Diameter (IN): 1-3/8 in.
- Shape: Round
- Color: Black
- Material: Polyurethane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERATRON Veratron OceanLink® Lens - 52mm (N05-801-336)
- FRABILL Aqua-Life Aerator Dual Output 110V Greater Than 25 Gallons (14211)
- MONARCH Microfiber Cloths 16 x 16 Green , 12PK (M915100G)
- URO PARTS Hid Headlight Controller, 63126937223 (63126937223)
- DAYSTAR 17-C RAM 1500 4WD 2.5" LIFT KIT FRONT & REAR, NON AIR RIDE (KC09139BK)
- DAYSTAR SINGLE STUD, COMPETITION STYLE BUMP STOP (KU09014BK)
- DAYSTAR 06-12 DODGE NITRO COMPLETE LIFT KIT (KC09106BK)
- DAYSTAR 02-05 RAM 1500 4X4 TORSION KEYS (KC09112)
- DAYSTAR BUMP STOP W/ SLOTTED MOUNT PLATE, COMP STYLE (KU09017BK)
- DAYSTAR 2020 JEEP GLADIATOR .75" SPACER KIT (KJ09182BK)
- ALLSTAR Bolt On Track Bar Locator Bracket - 0.625 in. (ALL60079)
- Daystar Suspension Hardware & Components