Shop All Shocks & Struts
Daystar
DAYSTAR KU01014 White Stock Replacement Rear Shock Absorber
Mfr # D78-KU01014
Zoro # G303728707
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daystar
- MFR # D78-KU01014
- Zoro # G303728707
- UPC # 814423019132
- Country of Origin China
- Category Shocks & Struts
Description
Features
- Twin Tube Design Increases Oil Capacity, Promotes Cooling And Reduces Shock Fade
- Velocity Sensitive Valving Custom Tuned To Each Application
- Chrome Hardened Piston Shaft For Superior Strength And Durability
- Includes Black Daystar Shock Bushings And Boot
- Type: Hydraulic
- Internal Design: Twin Tube
- Extended Length (IN): 27.07 in.
- Compressed Length (IN): 15.94 in.
- Upper Mounting Style: Eye
- Lower Mounting Style: Stud
- Valving Type: Velocity Sensitive Valving
- Rod Finish: Chrome Plated
- Body Color: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD Bucket Grate (2402)
- TIMBREN 17-17 F250 SUPER DUTY 2/4WD REAR SUSPENSION HELPER (FR250SDJ)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K060956Hd (K060956HD)
- FARIA BEEDE INSTRUMENTS DIGITAL DEPTH SOUNDER (FARIA INSTRUMENTS) (F13851)
- DAYSTAR BLACK SHOCK BOOTS & ZIP TIES BAGGED (PR) (KU20002BK)
- DORMAN Suspension Strut Mount - Rear Upper, 924-411 (924-411)
- TUFF SUPPORT Hatch Strut, 610658 (610658)
- UNITY 28-527001 Rear Left Electronic Air Strut Assembly (28-527001)
- ARNOTT Air Suspension Strut, As-3231 (AS-3231)
- MONROE Quick-Strut Complete Strut Assembly, 172971 (172971)
- BILSTEIN Jeep Tj 06-97/Wrangler 06-97, 24-024433 (24-024433)
- Daystar Shocks & Struts and Components