Shop All Automotive Lifts
Daystar
CJ 2.25in Front Or Rear Lift Non Greasable Shackle
Mfr # KJ60003
Zoro # G910592883
Free Shipping & Returns
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1959,1975,Jeep,CJ6,|1959,1975,Jeep,CJ5,|1975,1975,Jeep,CJ5,Renegade
- Material Steel
- Location Front|Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daystar
- MFR # KJ60003
- Zoro # G910592883
- UPC # 814423011525
- Country of Origin United States
- Category Automotive Lifts
Details
For Use With | 1959,1975,Jeep,CJ6,|1959,1975,Jeep,CJ5,|1975,1975,Jeep,CJ5,Renegade |
Material | Steel |
Location | Front|Rear |
Description
Daystars Non Greasable Super Shackles are the ultimate shackle upgrade for maximum strength and durability. They include replacement bushings, sleeves, and gun-drilled bolts with an easy-to-access grease zerk for convenient servicing. Features:Zinc Plated Finish2 1/4in Front or Rear LiftMuch Stronger Than Factory ShacklesStronger Fully Welded Round Tube Non-greasable versions retain the factory bushings and do not include hardware Fits CJ Wrangler 1946 1975
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 9 x 15 x 4.75 Inch Deep (5230915)
- WHITECAP 4-1/2" Folding Cleat - Stainless Steel (6744C)
- BALDWIN FILTERS Air Filter, 4-13/32 x 5 in. (PA1639)
- BALDWIN FILTERS Air Filter, 10-29/32in. L x 6-1/4in. dia. (RS5285)
- RANGER Motorcycle Lift, 1,500lb lift capacity (RML-1500XL)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS HIRISE 1500 LB MOTORCYCLEATV LIFT (ATEHT1005-KIT-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT 9000 LB EXTRA WIDETALLLONG LIFT (ATEXH-PRO9000-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT PLASTIC DRIP TRAY FOR 4 POST LIFT (ATEXH-DRPTRY8K)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS LAWNMOWER ADAPTER FOR 2POST LIFTS (ATEATLMA-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 6000 LB AIRHYDRUALIC ROLLING BRIDGE JACK (ATEATTD-RJ-6-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT DRIVE OFF RAMP 414 PAIR (ATEATPKP-460028)
- Daystar Automotive Lifts & Stands