Shop All Automotive Lifts
Daystar
CJ 1.5in Front Or Rear Lift Non Greasable Shackle
Mfr # KJ60002
Zoro # G310592889
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 1959,1975,Jeep,CJ6,|1959,1975,Jeep,CJ5,|1975,1975,Jeep,CJ5,Renegade
- Material Steel
- Location Front|Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daystar
- MFR # KJ60002
- Zoro # G310592889
- UPC # 814423011518
- Country of Origin United States
- Category Automotive Lifts
Details
For Use With | 1959,1975,Jeep,CJ6,|1959,1975,Jeep,CJ5,|1975,1975,Jeep,CJ5,Renegade |
Material | Steel |
Location | Front|Rear |
Description
Daystars Non Greasable Super Shackles are the ultimate shackle upgrade for maximum strength and durability. They include replacement bushings, sleeves, and gun-drilled bolts with an easy-to-access grease zerk for convenient servicing. Features:Zinc Plated Finish1 1/2in Front or Rear LiftMuch Stronger Than Factory ShacklesStronger Fully Welded Round Tube Non-greasable versions retain the factory bushings and do not include hardware Fits CJ Wrangler 1946 1975
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Red 4Ga, 15" Top Post Battery Cable, (8015-001)
- LUMAPRO Miniature Lamp, H7-55, T3 1/2, 12V (H7 55W)
- EXTREME MAX Extreme Max 3006.6631 Folding Stainless Steel Cleat - 4-1/2” (3006.6631)
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 5-13/16" H (B40054)
- ATLAS AUTOMOTIVE EQUIPMENT 6000 LB PORTABLE SINGLE POST LIFT (ATEXH-PSP-6000-FPD)
- HI-LIFT JACK HI-LIFT RUNNING GEAR JACK COVER (RGJC)
- SFA COMPANIES Pro-Lift 1500 Lb. Cap. Motorcycle Lift - T-2152 (T-2152)
- RANGER Motorcycle Lift, 1,500lb lift capacity (RML-1500XL)
- OTC Power Train Lift W/Tilting Plate (1585A)
- HEIN-WERNER Wheel Lift System, 10 Ton, Mobile (HW93693)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 9000 LB HIGH RISE SCISSOR LIFT (ATEATTD-SLP9K-FPD)
- Daystar Automotive Lifts & Stands