Shop All Automotive Lifts
Daystar
CJ 1.5in Front Lift Non Greasable Shackle
Mfr # KJ60006
Zoro # G010592875
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1976,1983,Jeep,CJ5,|1976,1986,Jeep,CJ7,|1976,1983,Jeep,CJ5,Renegade|1976,1986,Jeep,CJ7,Renegade|1977,1979,Jeep,CJ7,Golden Eagle|1977,1980,Jeep,CJ5,Golden Eagle|1979,1983,Jeep,DJ5,|1980,1983,Jeep,CJ5,Laredo|1980,1983,Jeep,CJ7,Laredo|1980,1980,Jeep,CJ7,Golden Hawk|1981,1985,Jeep,Scrambler,|1982,1983,Jeep,CJ7,Limited|1982,1983,Jeep,CJ5,Limited|1982,1983,Jeep,Scrambler,SL|1982,1984,Jeep,Scrambler,SR|1985,1986,Jeep,CJ7,Laredo|1985,1985,Jeep,Scrambler,Laredo|1985,1985,Jeep,Scrambler,Renegade
- Location Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daystar
- MFR # KJ60006
- Zoro # G010592875
- UPC # 814423011259
- Country of Origin United States
- Category Automotive Lifts
Details
Material | Steel |
For Use With | 1976,1983,Jeep,CJ5,|1976,1986,Jeep,CJ7,|1976,1983,Jeep,CJ5,Renegade|1976,1986,Jeep,CJ7,Renegade|1977,1979,Jeep,CJ7,Golden Eagle|1977,1980,Jeep,CJ5,Golden Eagle|1979,1983,Jeep,DJ5,|1980,1983,Jeep,CJ5,Laredo|1980,1983,Jeep,CJ7,Laredo|1980,1980,Jeep,CJ7,Golden Hawk|1981,1985,Jeep,Scrambler,|1982,1983,Jeep,CJ7,Limited|1982,1983,Jeep,CJ5,Limited|1982,1983,Jeep,Scrambler,SL|1982,1984,Jeep,Scrambler,SR|1985,1986,Jeep,CJ7,Laredo|1985,1985,Jeep,Scrambler,Laredo|1985,1985,Jeep,Scrambler,Renegade |
Location | Front |
Description
Daystars Non Greasable Super Shackles are the ultimate shackle upgrade for maximum strength and durability. They include replacement bushings, sleeves, and gun-drilled bolts with an easy-to-access grease zerk for convenient servicing. Features:Zinc Plated Finish1 1/2in Front LiftMuch Stronger Than Factory ShacklesStronger Fully Welded Round Tube Non-greasable versions retain the factory bushings and do not include hardware Fits CJ Wrangler 1976 1986
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLO Light Bar, Lookout Blue/Ambr, LED, Low 48" (7905-B)
- BUYERS PRODUCTS Mini Stainless Steel Tear-Drop Non-Locking Paddle Latch (8000SSN)
- A RAYMOND TINNERMAN U-Nut Ret ScrSz 5/16-24 Pnl.122-.142 P.O (EFUN-C31038-5624-4/B)
- BUYERS PRODUCTS 3-Position Snap-In Trimmer Rack for Enclosed Landscape Trailers (LT12)
- ATLAS AUTOMOTIVE EQUIPMENT 8000 LB HOBBYIST 4POST LIFT (ATEXH-PRO8000-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT AW32 PREMIUM HYDRAULIC OIL 5 GAL (ATETPAW32)
- RANGER Motorcycle Lift, 1,500lb lift capacity (RML-1500XL)
- ATLAS PLATINUM 10000 LB CERTIFIED 2-POST LIFT (ATEAP-PVL10-FPD)
- NORCO PROFESSIONAL LIFTING 15 Ton Portable Air Lift Jack (82992)
- ATLAS AUTOMOTIVE EQUIPMENT 9000 LB EXTRA WIDETALLLONG LIFT (ATEXH-PRO9000-FPD)
- OTC Power Train Lift W/Tilting Plate (1585A)
- Daystar Automotive Lifts & Stands