Shop All Automotive Lifts
Daystar
Cherokee 2.0in Lift Kit For 14-20 Jeep Cherokee KL
Mfr # KJ09187BK
Zoro # G010592752
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polyurethane
- For Use With 2014,2020,Jeep,Cherokee,Latitude|2014,2020,Jeep,Cherokee,Limited|2014,2017,Jeep,Cherokee,Sport|2014,2020,Jeep,Cherokee,Trailhawk|2016,2016,Jeep,Cherokee,75th Anniversary|2016,2020,Jeep,Cherokee,Overland|2018,2020,Jeep,Cherokee,Latitude Plus|2019,2020,Jeep,Cherokee,Altitude|2019,2020,Jeep,Cherokee,High Altitude|2019,2020,Jeep,Cherokee,Trailhawk Elite|2020,2020,Jeep,Cherokee,Upland
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daystar
- MFR # KJ09187BK
- Zoro # G010592752
- UPC # 618089015015
- Country of Origin United States
- Category Automotive Lifts
Details
Color | Black |
Material | Polyurethane |
For Use With | 2014,2020,Jeep,Cherokee,Latitude|2014,2020,Jeep,Cherokee,Limited|2014,2017,Jeep,Cherokee,Sport|2014,2020,Jeep,Cherokee,Trailhawk|2016,2016,Jeep,Cherokee,75th Anniversary|2016,2020,Jeep,Cherokee,Overland|2018,2020,Jeep,Cherokee,Latitude Plus|2019,2020,Jeep,Cherokee,Altitude|2019,2020,Jeep,Cherokee,High Altitude|2019,2020,Jeep,Cherokee,Trailhawk Elite|2020,2020,Jeep,Cherokee,Upland |
Description
Daystars Lift Kit KJ09187BK for 2014-2020 KL Cherokee 2 or 4 Wheel Drive. Allows 32in tall tires on aftermarket wheels. Select models may need minor wheel well trimming. Get a new look without sacrificing ride quality.Kit includes Front and Rear lift spacers and plated hardware for trouble free installation. Covered by Daystars exclusive Go Everywhere . Details:Fit up to 32in tall tiresFront and Rear Lift SpacersMaintain factory ride qualityEasy to Install!Lift Height: 2.0inLocation: Front and RearMaterial: PolyurethaneDrive: 2WD and 4WDFits: 2014-2020 Jeep Cherokee KLSold As: Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Cylinder, 2.5" X 6.0" Push/Pull (100206)
- BALDWIN FILTERS Air Filter, 9-17/32 x 19-9/16 in. (PA2475)
- GROTE Battery Cable, Black, 2/0 ga., 25 ft. (82-5702)
- WALKER EXHAUST Exhaust Pipe, 47984 (47984)
- HEIN-WERNER Wheel Lift System, 10 Ton, Mobile (HW93693)
- RANGER Motorcycle Lift, 1,500lb lift capacity (RML-1500XL)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 9000 LB HIGH RISE SCISSOR LIFT (ATEATTD-SLP9K-FPD)
- ATLAS PLATINUM 10000 LB CERTIFIED 2-POST LIFT (ATEAP-PVL10-FPD)
- ATLAS 8000 LB EXTRA TALL HOBBYIST 4-POST LIFT (ATEXH-PRO8000EXT-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS MOTORCYCLE LIFT W SIDE EXTENSION KIT (ATEHT-CYCLFTXLT-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT 9000 LB EXTRA WIDETALLLONG LIFT (ATEXH-PRO9000-FPD)
- Daystar Automotive Lifts & Stands