Shop All Automotive Lifts
Daystar
97-06 Jeep TJ 3in Lift
Mfr # KJ09126BK
Zoro # G010592851
product price: $425.00
/ea
Free Shipping & Returns
$425.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With 1997,2004,Jeep,Wrangler,Sahara|1997,2006,Jeep,Wrangler,SE|1997,2006,Jeep,Wrangler,Sport|2002,2006,Jeep,Wrangler,X|2003,2006,Jeep,Wrangler,Rubicon|2004,2006,Jeep,Wrangler,Unlimited|2005,2006,Jeep,Wrangler,Unlimited Rubicon|2006,2006,Jeep,Wrangler,65th Anniversary Edition
- Location Front/Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daystar
- MFR # KJ09126BK
- Zoro # G010592851
- UPC # 814423010733
- Country of Origin United States
- Category Automotive Lifts
Details
Material | Polyurethane |
For Use With | 1997,2004,Jeep,Wrangler,Sahara|1997,2006,Jeep,Wrangler,SE|1997,2006,Jeep,Wrangler,Sport|2002,2006,Jeep,Wrangler,X|2003,2006,Jeep,Wrangler,Rubicon|2004,2006,Jeep,Wrangler,Unlimited|2005,2006,Jeep,Wrangler,Unlimited Rubicon|2006,2006,Jeep,Wrangler,65th Anniversary Edition |
Location | Front/Rear |
Description
Daystars Comfort Ride Suspension systems are truly Driven by Design. Comfort Ride kits are specially designed to work with stock suspension components to keep costs down and quality high.High-density Progressive Polyurethane strut and spring spacers act as isolators to combine moderate amounts of lift without losing the comfortable ride you have come to expect. Features:97-06 Jeep TJ 3in LiftComfort Ride Suspension Coil Spring Spacer KitHigh Density Progressive PolyurethaneLifts Vehicle Without Sacrificing Ride Quality or Load-Carrying CapacityEasiest Way to Add larger Tires and WheelsImproves Ground ClearanceIncludes Front and Rear Coil SpacersTrack Bar BracketsTransfer Case DropScrew-In Bump Stops and ShocksIncludes Scorpion Shock Absorbers front and rear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Motor, 24V, 2-1/2" Shaft, 2 Speed (4R2.24-19S2.R110D)
- BALDWIN FILTERS Air Filter, 6-3/16 x 1-11/32 in. (PA5337)
- LUCAS OIL 16OZ Engine Treatment (LUC10016)
- CURT Basket-Style Aluminum Cargo Carrier (18113)
- NORCO PROFESSIONAL LIFTING 10 Ton Portable Air Lift Jack (82990C)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 3500 LB SLIDING BRIDGE JACK (ATEXH-PROJACK35-FPD)
- ATLAS 10000 LB BASEPLATE 2-POST LIFT (ATEATTD-BP10000X-FPD)
- QUICKJACK 7000 TL QuickJack (TL 7000)
- ATLAS 9000 LB BASEPLATE 2-POST LIFT (ATEXH-9KBPX-FPD)
- NORCO PROFESSIONAL LIFTING 10 Ton Capacity Air Lift Jack USA (82999)
- LARIN 750 Lb. Lawn Mower Lift (LMLF-750)
- Daystar Automotive Lifts