Shop All Automotive Lifts
Daystar
96-02 4Runner 1.5in Lift Bump Stops and Shock Boots
Mfr # KT09112BK
Zoro # G310592872
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1996,2001,Toyota,4Runner,|1996,2002,Toyota,4Runner,Limited|1996,2002,Toyota,4Runner,SR5
- Material Polyurethane
- Location Front/Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daystar
- MFR # KT09112BK
- Zoro # G310592872
- UPC # 814423011372
- Country of Origin United States
- Category Automotive Lifts
Details
For Use With | 1996,2001,Toyota,4Runner,|1996,2002,Toyota,4Runner,Limited|1996,2002,Toyota,4Runner,SR5 |
Material | Polyurethane |
Location | Front/Rear |
Description
Daystars Comfort Ride Suspension systems are truly Driven by Design. Comfort Ride kits are specially designed to work with stock suspension components to keep costs down and quality high.High-density Progressive Polyurethane strut and spring spacers act as isolators to combine moderate amounts of lift without losing the comfortable ride you have come to expect. Features:96-02 4Runner 1.5in LiftComfort Ride Suspension SystemOther Parts Required For A Complete SetLifts Vehicle Without Sacrificing Ride Quality or Load-Carrying CapacityIncrease Vehicle Height/Enhances PerformanceNo Metal-on-Metal Contact as with Other Leveling KitsIncludes Front and Rear Spacers, Bump Stops and Shock BootsTop-Mount Easy-Install Design - No Special Tools Required For InstallationIncludes Rear Scorpion Shock Absorbers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Bleeder Screw, M8 x 1.0 Thread Sz, PK5 (BB10)
- WIX FILTERS Air Filter, 42550 (42550)
- MORRYDE FULLY ASSEMBLED 60% EXTENSION 26IN X 72IN CARGO TRAY W/CARPET (CTG60-2672W)
- GATES Premium OE Micro-V Belt, K060578 (K060578)
- QUICKJACK 5000 TL QuickJack (TL 5000)
- SFA COMPANIES Pro-Lift 1500 Lb. Cap. Motorcycle Lift - T-2152 (T-2152)
- OTC Power Train Lift W/Tilting Plate (1585A)
- ATLAS PLATINUM 12000 LB CERTIFIED 2-POST LIFT (ATEAP-PVL12-FPD)
- NORCO PROFESSIONAL LIFTING 15 Ton Portable Air Lift Jack (82992)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 3500 LB SLIDING BRIDGE JACK (ATEXH-PROJACK35-FPD)
- Daystar Automotive Lifts