Shop All Device Holders & Mounts
Daystar
87-96 Jeep Wrangler YJ Main Eye Bushing Front Or Rear 4WD
Mfr # KJ02017BK
Zoro # G010638818
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 1987,1993,Jeep,Wrangler,|1987,1990,Jeep,Wrangler,Laredo|1987,1988,Jeep,Wrangler,Sport|1988,1992,Jeep,Wrangler,Islander|1988,1988,Jeep,Wrangler,S|1988,1995,Jeep,Wrangler,Sahara|1991,1994,Jeep,Wrangler,Renegade|1991,1994,Jeep,Wrangler,S|1994,1995,Jeep,Wrangler,SE|1995,1995,Jeep,Wrangler,Rio Grande
- Location Front|Rear
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daystar
- MFR # KJ02017BK
- Zoro # G010638818
- UPC # 814423014427
- Country of Origin United States
- Category Device Holders & Mounts
Details
For Use With | 1987,1993,Jeep,Wrangler,|1987,1990,Jeep,Wrangler,Laredo|1987,1988,Jeep,Wrangler,Sport|1988,1992,Jeep,Wrangler,Islander|1988,1988,Jeep,Wrangler,S|1988,1995,Jeep,Wrangler,Sahara|1991,1994,Jeep,Wrangler,Renegade|1991,1994,Jeep,Wrangler,S|1994,1995,Jeep,Wrangler,SE|1995,1995,Jeep,Wrangler,Rio Grande |
Location | Front|Rear |
Material | Polyurethane |
Description
Like the rest of Daystars extensive Polyurethane kits, Daystar Control Arm Bushings are an excellent upgrade over stock rubber bushings. They use a unique Polyurethane blend that ensures long life and consistent performance. Whether it's a vehicle restoration or an upgrade over rubber, Daystar spring and shackle bushings make a difference you can feel. Features:Front or RearIncreases Performance And Handling CharacteristicsVehicle Fluid And Road Grime Resistant.Fits: Jeep YJ Wrangler 1987 1996 4WD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Polyethylene, 1-1/2 qt., 18", 6", 1/2", Red (32130)
- MAIN FILTER ALLISON 29545779 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- SPEC-D TUNING 05-12 Nissan Armada Altezza Tail Light Black (LT-AMD04JM-TM)
- MONARCH Shiny Glass Cloth 16×16 Blue , 12PK (M915160B)
- DAYSTAR 97-05 WRANGLER TJ CAB/BODY MOUNT BUSHING KIT (KJ04008BK)
- DAYSTAR 99-07 SUPER DUTY BODY MOUNTS W/BOLTS (KF04058BK)
- DORMAN Body Mount, 924-270 (924-270)
- MOBOTRON Mobotron HM-200V Car Universal Tablet Headrest Mount (HM-200V)
- BELL Mobile Mount Holder (22-1-22235-8)
- VIRTUAL Adjustable Motorcycle/bicycle Phone Mount (VI45382)
- POWER UP! MagPal Windshield Mount (191-05830)
- Daystar Device Holders & Mounts