Shop All Suspension Hardware & Components
Daystar
84-01 Jeep Cherokee XJ Super Kit 25mm Sway
Mfr # KJ09011BK
Zoro # G610592985
product price: $223.00
/ea
Free Shipping & Returns
$223.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With 1997,1997,Jeep,Cherokee,Country|1997,2001,Jeep,Cherokee,SE|1997,2001,Jeep,Cherokee,Sport|1998,2001,Jeep,Cherokee,Classic|1998,2001,Jeep,Cherokee,Limited
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daystar
- MFR # KJ09011BK
- Zoro # G610592985
- UPC # 814423014922
- Country of Origin United States
- Category Suspension Hardware & Components
Details
Material | Polyurethane |
For Use With | 1997,1997,Jeep,Cherokee,Country|1997,2001,Jeep,Cherokee,SE|1997,2001,Jeep,Cherokee,Sport|1998,2001,Jeep,Cherokee,Classic|1998,2001,Jeep,Cherokee,Limited |
Color | Black |
Description
The first to develop complete polyurethane kits, Daystars Super Kits are still The choice among people who restore older vehicles or those who are looking to take their vehicle's performance to the next level. Super Kits include everything needed to upgrade a vehicle's suspension and body mounts. If there was once rubber, there's now Polyurethane available in one complete kit. Features:Fits 1984 2001 Cherokee XJ 4WD25mmyColor BlackImproves Performance And Handling CharacteristicsVehicle Fluid And Road Grime ResistantIncludes All Suspension Bushings and Body Mounts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E H7550 replacement light bulb lamp (H7550 GE GENERAL ELECTRIC G.E)
- REESE 7000 lb. Mechanic Service Jack 48" Max. Lifting H., 4-1/2" Min. Lifting H (7033400)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 51, PA-551 (PA-551)
- GLOBAL INDUSTRIAL Specialty Molded Dock Bumper, 18L x 8W x 2H (B53970)
- DAYSTAR BUMP STOP W/ SLOTTED MOUNT PLATE, COMP STYLE (KU09017BK)
- DAYSTAR 2020 JEEP GLADIATOR .75" SPACER KIT (KJ09182BK)
- DAYSTAR 06-12 DODGE NITRO COMPLETE LIFT KIT (KC09106BK)
- DAYSTAR SINGLE STUD, COMPETITION STYLE BUMP STOP (KU09014BK)
- DAYSTAR 17-C RAM 1500 4WD 2.5" LIFT KIT FRONT & REAR, NON AIR RIDE (KC09139BK)
- DAYSTAR BUMP STOP KIT (KJ09122BK)
- MOOG Suspension Ball Joint - Front Upper, K6034 (K6034)
- Daystar Suspension Hardware & Components