Shop All Device Holders & Mounts
Daystar
68-84 GM PU/Blazer Trans Mount Pair
Mfr # KG01006BK
Zoro # G510638806
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With 1969,1974,Chevrolet,K30 Pickup,|1969,1974,Chevrolet,K10 Pickup,|1969,1974,Chevrolet,K20 Pickup,|1975,1980,Chevrolet,K5 Blazer,Cheyenne|1975,1975,Chevrolet,K5 Blazer,Custom Deluxe|1976,1976,Chevrolet,K5 Blazer,|1977,1980,Chevrolet,K5 Blazer,Custom Deluxe|1978,1978,Chevrolet,K5 Blazer,Silverado|1980,1986,Chevrolet,K5 Blazer,Silverado|1981,1986,Chevrolet,K5 Blazer,Custom|1981,1981,Chevrolet,K5 Blazer,Deluxe|1984,1984,Chevrolet,K5 Blazer,Scottsdale
- Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daystar
- MFR # KG01006BK
- Zoro # G510638806
- UPC # 814423013369
- Country of Origin United States
- Category Device Holders & Mounts
Details
Color | Black |
For Use With | 1969,1974,Chevrolet,K30 Pickup,|1969,1974,Chevrolet,K10 Pickup,|1969,1974,Chevrolet,K20 Pickup,|1975,1980,Chevrolet,K5 Blazer,Cheyenne|1975,1975,Chevrolet,K5 Blazer,Custom Deluxe|1976,1976,Chevrolet,K5 Blazer,|1977,1980,Chevrolet,K5 Blazer,Custom Deluxe|1978,1978,Chevrolet,K5 Blazer,Silverado|1980,1986,Chevrolet,K5 Blazer,Silverado|1981,1986,Chevrolet,K5 Blazer,Custom|1981,1981,Chevrolet,K5 Blazer,Deluxe|1984,1984,Chevrolet,K5 Blazer,Scottsdale |
Material | Polyurethane |
Description
Cross member mount 68-84 GM PU/Blazer Trans Mount Transmission Mount, sold as a pair. Heavy Duty Steel Construction Fully Welded And Interlocked Special Polyurethane Blend Isolates Trans Reduces Power Loss Of A Traditional Mount Limited . Daystar Products has been the world leader in Polyurethane lift and leveling kits since 1977.Daystar Motor and Transmission Mounts are made with the same high quality Polyurethane as our Suspension kits. Polyurethane bushings increase power to the ground by reducing the deflection associated with Rubber. Features:Resists Road Grime and Under-hood ChemicalsInterlocking Design Offers Piece of MindChevy/GMC K10 1/2 Ton 1969 1987Chevy/GMC K20 3/4 Ton 1969 1987Chevy/GMC K30 1 Ton 1969 1987Chevy/GMC K5 Blazer 1969 1987Chevy/GMC Suburban 1969 1987
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Crimp-On Connector, PL-259, for RG-58 (RPL-259C)
- RIG RITE Rig Rite 415 V-Groove Trolling Motor Receptacle (415)
- BUYERS PRODUCTS 18x27x71Textured Matte Black Black Diamond Tread Aluminum Crossover Truck Box - Lower Half 11x27x60 (1739420)
- VALVOLINE Transmission Fluid, Red, 1 qt Size (888705)
- DAYSTAR 99-07 SUPER DUTY BODY MOUNTS W/BOLTS (KF04058BK)
- PITAKA MagEZ Car Mount Lite/Vent for iPhone 12/13/14/15 (SL2301)
- STEELIE Steelie Car Mount Kit (STCK-11-R8)
- MAG DADDY Thread Female Magnet Mount 6/32", 65 lb. (MAGTF6-10)
- NITE IZE Squeeze Black/Gray Phone Mount Windshield Kit For MagSafe Phones Cases and Wireless Charge (STSWK-01-R8)
- DORMAN Body Mount Kit, 924-052 (924-052)
- AUTOLOC POWER ACCESSORIES AutoLoc Power Accessories AUTBCSMPR Small Power Bear Claw Door Latches with Remotes (9809)
- Daystar Automotive Interior Accessories