Shop All Device Holders & Mounts
Daystar
66-79 F150 Bronco C-Bushings 4 Deg 14 Pcs. Includes Track Arm Radius and Strut Arm Bushings
Mfr # KF07005BK
Zoro # G210638809
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With 1966,1974,Ford,Bronco,|1968,1969,Ford,Bronco,Roadster|1968,1973,Ford,Bronco,Wagon|1975,1979,Ford,Bronco,Custom|1975,1975,Ford,Bronco,Northland|1975,1975,Ford,Bronco,Ranger|1975,1977,Ford,Bronco,Sport|1978,1978,Ford,Bronco,Northland|1978,1979,Ford,Bronco,Ranger XLT
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daystar
- MFR # KF07005BK
- Zoro # G210638809
- UPC # 814423013055
- Country of Origin United States
- Category Device Holders & Mounts
Details
Material | Polyurethane |
For Use With | 1966,1974,Ford,Bronco,|1968,1969,Ford,Bronco,Roadster|1968,1973,Ford,Bronco,Wagon|1975,1979,Ford,Bronco,Custom|1975,1975,Ford,Bronco,Northland|1975,1975,Ford,Bronco,Ranger|1975,1977,Ford,Bronco,Sport|1978,1978,Ford,Bronco,Northland|1978,1979,Ford,Bronco,Ranger XLT |
Color | Black |
Description
Track arms, strut arms, and radius arms are critical links between the axles and the rest of your vehicle. Excessive slack or movement caused by worn bushings at these important suspension points can cause all kinds of poor ride and handling characteristics. Even minor wear can have a substantial impact on a vehicle's handling behavior.Daystar takes special note of all the bushings used in these applications and utilizes the expertise that only 30 years in the business can supply to build bushings that will last in these demanding environments.Precision-engineered to be a direct replacement for factory bushings, Daystars bushing kits will provide years of trouble-free operation. In the case of solid-axle radius arm applications, a variety of different bushings are available to restore caster lost during a suspension lift. Quality, versatility, and reliability sum up Daystars commitment to build the finest bushings that money can buy. Features:C Bushings KitImproves Handling And Performance CharacteristicsVehicle Fluid And Road Grime ResistantHelps Maintain Proper Vehicle AlignmentFitsFord Bronco 1966 1979 4 degreeFord F100 1966 1979 4 degreeFord F150 1966 1979 4 degree
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Echo Brake Controller Manual Override Button (51189)
- BUYERS PRODUCTS Mud Flaps, 18 in X 20 in, Rubber, Black, 1 PR (B2018LSP)
- BANDO Rib Ace, 480J10 (480J10)
- ESCO/EQUIPMENT SUPPLY CO Balancing Beads, 4 oz. Bag, PK24 (20469C)
- DAYSTAR 97-05 WRANGLER TJ CAB/BODY MOUNT BUSHING KIT (KJ04008BK)
- DAYSTAR 99-07 SUPER DUTY BODY MOUNTS W/BOLTS (KF04058BK)
- MORRYDE JERRY CAN SIDE MOUNT - PASSENGER'S SIDE WITH UNIVERSAL TRAY (18-CURREN (JP54-063)
- EXTREME MAX Extreme Max 3005.4113.4 Aluminum Slider Base Crestliner SureMount Gunnel System (2161445)-Pack of 4 (3005.4113.4)
- DREAM WIRELESS Dream Wireless HOCU-51-BK No.51 Universal Cup Holder Car Mount with Long Adjustable Arm & Rotatable Cradle - Black (HOCU-51-BK)
- WINNER INTL Winner International 7500 Club Quad System Lock (7500)
- MOBOTRON Mobotron HM-200V Car Universal Tablet Headrest Mount (HM-200V)
- Daystar Automotive Interior Accessories