Shop All Automotive Lifts
Daystar
1.0in Lift Kit Front & Rear Non Air Ride For RAM 1500 2017-2019 4WD Rebel/Sport
Mfr # KC09146BK
Zoro # G610592664
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2017,2020,Ram,1500,Rebel|2017,2018,Ram,1500,Sport
- Material Polyurethane
- Location Front/Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daystar
- MFR # KC09146BK
- Zoro # G610592664
- UPC # 618089013578
- Country of Origin United States
- Category Automotive Lifts
Details
For Use With | 2017,2020,Ram,1500,Rebel|2017,2018,Ram,1500,Sport |
Material | Polyurethane |
Location | Front/Rear |
Description
2017-2019 RAM 1500 4WD 1.0in Lift Kit Front and Rear, Non Air Ride, Rebel/Sport. Comfort Ride Suspension Coil Spring Spacer Kit High Density Progressive Polyurethane Lifts Vehicles Without Sacrificing Ride Quality or Load-Carrying CapacityLimited Fits up to 33x12.5 Tires RAM Rebel and RAM Sport only Details:2017-2019 RAM 1500 4WD Rebel/Sport1.0in Lift Kit Front and Rear, Non Air Ride,Comfort Ride Suspension Coil Spring Spacer KitHigh Density Progressive PolyurethaneLifts Vehicles Without Sacrificing Ride Quality or Load-Carrying CapacityFits up to 33x12.5 Tires
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN 16 in. x 16 in. Premium Microfiber Cleaning Cloth, Blue (REN01616-BPZ)
- WAI GLOBAL NEW MASS AIR FLOW SENSOR, MAF20190 (MAF20190)
- QUICKCABLE Hold Down, Raised Off, 5-1/2"-9 (302102-2001)
- AUVECO CHRYSLER PUSH-TYPE RETAINER, PK/15, 15PK (22354)
- ATLAS 12000 LB HEAVY DUTY 2-POST LIFT (ATEXH-PV12PX-FPD)
- SFA COMPANIES Pro-Lift 1500 Lb. Cap. Motorcycle Lift - T-2152 (T-2152)
- LARIN 750 Lb. Lawn Mower Lift (LMLF-750)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS LAWNMOWER ADAPTER FOR 2POST LIFTS (ATEATLMA-FPD)
- ATLAS 10000 LB HEAVY DUTY 2-POST LIFT (ATEXH-PV10PX-FPD)
- NORCO PROFESSIONAL LIFTING 15 Ton Portable Air Lift Jack (82992)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 3500 LB SLIDING BRIDGE JACK (ATEXH-PROJACK35-FPD)
- Daystar Automotive Lifts