Shop All Automotive Lifts
Daystar
04-10 GM Midsize 3in Level/Body Lift Combo
Mfr # KG09116BK
Zoro # G310592940
Free Shipping & Returns
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With 2006,2010,Hummer,H3,|2007,2009,Hummer,H3,X|2008,2010,Hummer,H3,Alpha|2009,2009,Hummer,H3,Championship Series
- Location Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daystar
- MFR # KG09116BK
- Zoro # G310592940
- UPC # 814423019514
- Country of Origin United States
- Category Automotive Lifts
Details
Material | Polyurethane |
For Use With | 2006,2010,Hummer,H3,|2007,2009,Hummer,H3,X|2008,2010,Hummer,H3,Alpha|2009,2009,Hummer,H3,Championship Series |
Location | Front |
Description
Daystars Comfort Ride Suspension systems are truly Driven by Design. Comfort Ride kits are specially designed to work with stock suspension components to keep costs down and quality high.High-density Progressive Polyurethane strut and spring spacers act as isolators to combine moderate amounts of lift without losing the comfortable ride you have come to expect. In torsion bar applications, re-indexed torsion keys allow you to dial-in the desired amount of lift in order to plus-size tire and wheel packages.These front lifts are often combined with Daystars Greaseable Super Shackles, add-a-leafs, or blocks and u-bolts to provide complete front and rear kits Features:04-10 Hummer H3, H3T PU 2004 2010Torsion Bar Key Leveling KitIncludes High-Quality Forged Torsion Keys that Meet of Exceed Factory SpecificationsDoes Not Affect Load-Carrying CapacityEasiest Way to Add 20in-22in Wheels and Increase Ground ClearanceLifts Up to 2inFinal Ride Height Depends on Torsion Bar AdjustmentVehicle Age and Use and Numerous Other FactorsIncludes Front Lift Only to Level the Stance of the Vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Muffler 33.5" x11.2" x9" (A-A162464)
- ILC Replacement for Welch Allyn 728 replacement light bulb lamp (728 WELCH ALLYN)
- BUYERS PRODUCTS Single Round Light Box Stainless Steel (LB663SST)
- MAIN FILTER GEHL 131838 Replacement/Interchange Spin-On Filter (MF0575541)
- RANGER Motorcycle Lift, 1,500lb lift capacity (RML-1500XL)
- ATLAS AUTOMOTIVE EQUIPMENT DRIVE OFF RAMP 414 PAIR (ATEATPKP-460028)
- SHINN FU CO OF AMERICA Wheel Arm Kit (2 Arm Set) (92100)
- ATLAS AUTOMOTIVE EQUIPMENT 9000 LB EXTRA WIDETALLLONG LIFT (ATEXH-PRO9000-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 3500 LB SLIDING BRIDGE JACK (ATEXH-PROJACK35-FPD)
- LARIN 750 Lb. Lawn Mower Lift (LMLF-750)
- HEIN-WERNER Wheel Lift System, 10 Ton, Mobile (HW93693)
- Daystar Automotive Lifts