Shop All Automotive Lifts
Daystar
01-06 Sequoia 2in Lift
Mfr # KT09111BK
Zoro # G310592865
product price: $141.00
/ea
Free Shipping & Returns
$141.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2001,2006,Toyota,Sequoia,Limited|2001,2006,Toyota,Sequoia,SR5
- Material Polyurethane
- Location Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daystar
- MFR # KT09111BK
- Zoro # G310592865
- UPC # 814423011013
- Country of Origin United States
- Category Automotive Lifts
Details
For Use With | 2001,2006,Toyota,Sequoia,Limited|2001,2006,Toyota,Sequoia,SR5 |
Material | Polyurethane |
Location | Rear |
Description
Daystars Comfort Ride Suspension systems are truly Driven by Design. Comfort Ride kits are specially designed to work with stock suspension components to keep costs down and quality high.High-density Progressive Polyurethane strut and spring spacers act as isolators to combine moderate amounts of lift without losing the comfortable ride you have come to expect. Features:01-06 Sequoia 2.5in LiftComfort Ride Suspension Coil Spring Spacer KitHigh Density Progressive PolyurethaneLifts Vehicles Without Sacrificing Ride Quality or Load-Carrying CapacityEasiest Way to Add 20in-22in Wheels and Increase Ground ClearanceNo Metal-on-Metal Contact as with Other Leveling KitsRear Lift Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Metal Dome Valve Cap, PK100 (A-100-VC-3)
- SEACHOICE Stainless Steel Toggles, Size 1/4-20, 2 Pack (59994)
- SKF Shaft Seal, 1-1/2 x 1-7/8 x 1/4", CRW1, Nitrile (14807)
- WEATHER GUARD Truck Box, Topside, Steel, 90-1/4"W, White, 15.2 cu. ft. (291-3-02)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS HIRISE 1500 LB MOTORCYCLEATV LIFT (ATEHT1005-KIT-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT DRIVE OFF RAMP 414 PAIR (ATEATPKP-460028)
- LARIN 750 Lb. Lawn Mower Lift (LMLF-750)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS LAWNMOWER ADAPTER FOR 2POST LIFTS (ATEATLMA-FPD)
- QUICKJACK 5000 TL QuickJack (TL 5000)
- ATLAS 9000 LB BASEPLATE 2-POST LIFT (ATEXH-9KBPX-FPD)
- Daystar Automotive Lifts & Stands