Shop All Heat Resistant Gloves
Daymark
Steam Resistant Gloves, Blue, L, Rubber, PR
Mfr # 92204
Zoro # G4334626
product price: $25.55
/pr
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20"
- Cuff Style Gauntlet
- Material Rubber
- Max. Temp. 225 Degrees F
- Standards CE, FDA 21CFR, Parts 170-199
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daymark
- MFR # 92204
- Zoro # G4334626
- UPC # 083491326187
- Country of Origin Sri Lanka
- Category Heat Resistant Gloves
Dimensions
Size | Men's L |
Length | 20" |
Glove Size | L |
Glove Length | 20 in |
Size (Numeric) | 9 |
Size (Alpha) | L |
Description
Coated Gloves, Knit Material Cotton, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Standards ANSI105:200, ANSI105:2000, ANSI3389-94, CE, FDA 21CFR, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact Tactical Glove, L, MultiCam, 10inL, PR (MPT-78-010)
- BDG NBR Coated 18 ga. HPPE, Large (99-1-9641-9)
- MILWAUKEE TOOL Level 5 Cut Resistant High Visibility Polyurethane Dipped Gloves - 2X-Large (12 pair) (48-73-8954B)
- SUNBELT Rescue 8, Aluminum 5.9" x6.2" x0.75" (A-B1AB802)
- DAYMARK Steam Resistant Gloves, Blue, M, Rubber, PR (92203)
- DAYMARK Steam Resist Gloves, Blue, XL, Rubber, PR (92145)
- DAYMARK Steam Resistant Gloves, Blue, M, Rubber, PR (92143)
- DAYMARK Steam Resist Gloves, Blue, XL, Rubber, PR (92205)
- DAYMARK Steam Resistant Gloves, Blue, L, Rubber, PR (92144)
- HESTRA High Dexterity, Flame-Resistant, Flex, PR (KOBOLT FR)
- CONDOR Heat Resistant Glove, Yellow/White, L (1ZPP3)
- Daymark Gloves & Hand Protection