Shop All Heat Resistant Gloves
Daymark
Steam Resist Gloves, Blue, XL, Rubber, PR
Mfr # 92145
Zoro # G1588842
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Cuff Style Gauntlet
- Material Rubber
- Max. Temp. 225 Degrees F
- Standards CE, FDA 21CFR, Parts 170-199
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daymark
- MFR # 92145
- Zoro # G1588842
- UPC # 083491315648
- Country of Origin Sri Lanka
- Category Heat Resistant Gloves
Dimensions
Size | Men's XL |
Length | 14" |
Glove Size | XL |
Glove Length | 14 in |
Size (Alpha) | XL |
Size (Numeric) | 10 |
Description
Coated Gloves, Knit Material Cotton, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Standards ANSI105:200, ANSI105:2000, ANSI3389-94, CE, FDA 21CFR, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Chemical Resistant Gloves, Neoprene/Nitrile, 11 in L, Powder-Free, Green, Medium, 50 Pack (93-260)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9614)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Clear (4118CL)
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 090)
- DAYMARK Steam Resistant Gloves, Blue, L, Rubber, PR (92144)
- DAYMARK Steam Resistant Gloves, Blue, M, Rubber, PR (92143)
- DAYMARK Steam Resistant Gloves, Blue, M, Rubber, PR (92203)
- DAYMARK Steam Resist Gloves, Blue, XL, Rubber, PR (92205)
- DAYMARK Steam Resistant Gloves, Blue, L, Rubber, PR (92204)
- CAROLINA GLOVE Heat Resistant Glove, Heavyweight, XL, PK12 (71325742-XL)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, 2XL, Tan, Slip On, PR (12-3265-60-XXL)
- Daymark Gloves & Hand Protection