Shop All Pan Liners
Daymark
Steam Pan Liner, Plastic, 12"W, PK500
Mfr # IT110829
Zoro # G4407015
product price: $25.99
/pk 500, $0.05/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Depth 15 in
- Width 12 in
- Thickness 0.5 mil
- Temp. Range 0 to 220 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daymark
- MFR # IT110829
- Zoro # G4407015
- UPC # 083491108295
- Country of Origin China
- Category Pan Liners
Dimensions
Length | 15 in |
Depth | 15 in |
Width | 12 in |
Pan Size | 12 in W x 15 in L |
Overall Length | 15 in |
Details
Item | Disposable Steam Pan Liner |
Thickness | 0.5 mil |
Temp. Range | 0 to 220 Degrees F |
Color | Clear |
Material | Polyethylene |
Standards | HACCP |
Number of Sheets | 500 |
Product Type | Sheet |
Bio-Based | No |
USDA Certified Bio-based Products | No |
FSC Certified | No |
BPI Certified | No |
SFI Certified | No |
Features | Twist Tie for Easy Storage |
Recyclable | No |
Weight | Light-Weight |
Compostable | Not Compostable |
Item Weight | Light-Weight |
Disposable Utensil Type | Sheet |
Description
Disposable Steam Pan Liner, Bio-Based No, BPI Certified No, Coating Type Uncoated, Color Clear, Compostable Not Compostable, FSC Certified No, Length 15 in, Material Polyethylene, Number of Sheets 500, Product Type Sheet, Recyclable No, SFI Certified No, Standards HACCP, Thickness 0.5 mil, USDA Certified Bio-based Products No, Weight Light-Weight, Width 12 in, Depth 15 in, Features Twist Tie for Easy Storage, Pan Size 12 in W x 15 in L, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE IDEAS Laser Cut Table Tent, Sanitized, Brushed (1C-BF-SANITIZED-MOD)
- AMERICAN METALCRAFT Round Chafer, Stainless/Gold, 7 qt. (GOLDAGRD18)
- AMERICAN RANGE Capillary Bulb Clamp (A99740)
- ARMOUR Armour Bourbon Barbecue Vienna Sausage 4.6 oz., PK24 (5410093826)
- DAYMARK Ovenable Pan Liner, Plastic, 18"W, PK100 (IT110810)
- DAYMARK Ovenable Pan Liner, Plastic, 24"W, PK100 (IT110815)
- DAYMARK Steam Pan Liner, Plastic, 34"W, PK250 (IT110939)
- DAYMARK Ovenable Pan Liner, Plastic, 18"W, PK100 (IT110809)
- DAYMARK Steam Pan Liner, Plastic, 18"W, PK250 (IT110214)
- DAYMARK Half Pan Steam Pan Liners (110213)
- DIXIE 24.38"x16.38" Orange Label White Parchment Pan Liner, PK1000 (27SGP)
- Daymark Pan Liners