Shop All Food Labels
Daymark
Shelf Life Label, 2 In. H, 3 In. W, PK250
Mfr # 113390
Zoro # G3254526
product price: $17.85
/pk 250, $0.07/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Style Dissolvable
- Material Paper
- Shape Rectangle
- Width 3 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daymark
- MFR # 113390
- Zoro # G3254526
- UPC # 083491314290
- Country of Origin United States
- Category Food Labels
Dimensions
Width | 3 in |
Height | 2 in |
Description
Shelf Life Label, Bio-Based Yes, BPI Certified No, Color Blue, Compostable Not Compostable, FSC Certified Yes, Height 2 in, Label Style Dissolvable, Label Language English, Material Paper, Number of Labels 250, Product Type Food Rotation, SFI Certified No, Label Shape Rectangle, Standards FDA Approved, USDA Certified Bio-based Products No, Water Resistant No, Width 3 in, Dissolvable Yes, For Use With 1 in 7-Slot Metal Dispenser IT110806
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Oven Pilot - Sit (4522787)
- HANDY WACKS Handy Wacks Quilon Treaded 16.375x24 Pan Liner, PK1000 (PL-25-1)
- METRO Heating Element (RPC13-238)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs WR1358 Wood Wine Rack - Black (WR1358)
- DAYMARK Day Label, Monday, 2-5/9 In. W, PK250 (1100531)
- DAYMARK Shelf Life Label, 5-5/9 In. W, PK500 (110105)
- DAYMARK Food Safety Label, Brown/White, 2 in H (IT120156-4-THU)
- DAYMARK Day Label, Saturday, 3 In. W, PK1000 (1100606)
- DAYMARK Day Label, Wednesday, 3-1/7 In. W, PK500 (1122123)
- DAYMARK Day Label, Monday, 3 In. W, PK500 (1122121)
- SUNBURST SYSTEMS Labels Color Coding Orchid 1000 Dots (7062)
- Daymark Food Labels