Shop All Food Labels
Daymark
Shelf Life Label, 2 In. H, 2 In. W, PK250
Mfr # 112438
Zoro # G4334556
original price:
$14.75
5% off
new price: $13.95
/pk 250, $0.06/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Style Dissolvable
- Material Paper
- Shape Square
- Width 2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daymark
- MFR # 112438
- Zoro # G4334556
- UPC # 083491304246
- Country of Origin United States
- Category Food Labels
Dimensions
Width | 2 in |
Height | 2 in |
Description
Shelf Life Label, Bio-Based Yes, BPI Certified No, Color Blue, Compostable Not Compostable, FSC Certified Yes, Height 2 in, Label Style Dissolvable, Label Language English, Spanish, Material Paper, Number of Labels 250, Product Type Food Rotation, SFI Certified No, Label Shape Square, Standards FDA Approved, USDA Certified Bio-based Products No, Water Resistant No, Width 2 in, Dissolvable Yes, For Use With 1 in 7-Slot Metal Dispenser IT110806, Legend Date, Initials, Item, Use By
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIZZY PIG Mad Max Turkey Roasty BBQ Rub 6.2 oz (DP-MMT-8)
- KOLPAK Door Gasket (225161075)
- TRANE Sensor, Zone, Room Sensor W/Temp. Adjust (SEN01447)
- ALLIANCE FUSE-1/4X1 1/4 MDL 3 1/2 (M414232)
- DAYMARK Food Safety Label, Green/White, 2 in H (IT120156-5-FRI)
- DAYMARK Day Label, Wednesday, 3-1/7 In. W, PK500 (1122123)
- DAYMARK Food Safety Label, White, 2 in H, 1000pk (IT112437)
- DAYMARK Food Safety Label, Brown/White, 2 in H (IT120156-4-THU)
- DAYMARK Day Label, Sunday, 3 In. W, PK500 (1122127)
- DAYMARK Day Label, Monday, 3 In. W, PK500 (1122121)
- NEVS DaySpots - Thursday 3" circle White w/Brown (DDOT-TH3)
- Daymark Food Labels