Shop All Record Keeping Journals & Forms
This Product is Discontinued
Daymark
Register Roll, Therm, 3.13 x 2400 In, PK50 (Discontinued)
Mfr # ACR 431350
Zoro # G4364376
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Register Tape
- Cover Material Paper
- Width 3 1/8 in
- Length 200 ft
- Cover Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daymark
- MFR # ACR 431350
- Zoro # G4364376
- UPC # 083491309081
- Country of Origin United States
- Category Record Keeping Journals & Forms
Dimensions
Width | 3 1/8 in |
Length | 200 ft |
Details
Sub-Category | Register Tape |
Cover Material | Paper |
Item | Paper Roll |
Cover Color | White |
For Use With | All POS printers that hold a 3.13 in x 200FT Thermal Register Roll. |
Paper Color | White |
Description
Paper Roll, Length 200 ft, Width 3 1/8 in, White, For Use With All POS printers that hold a 3.13 in x 200FT Thermal Register Roll., Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.