Shop All Food Bags
Daymark
Portion Bag, 50 fl. oz., PK2000
Mfr # 110208
Zoro # G8059091
original price:
$62.45
7% off
new price: $57.89
/pk 2000, $0.03/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Bag Closure Type Flip Top
- Depth 10 in
- Width 10 in
- Length 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 10 in |
Width | 10 in |
Length | 8 1/2 in |
Overall Length | 8 1/2 in |
Details
Bag Item | Portion Bag |
Bag Material | High Density Polyethylene (HDPE) |
Bag Closure Type | Flip Top |
Thickness | 0.55 mil |
Color | Clear |
Capacity | 50 fl oz |
Microwave Safe | Yes |
Item | Portion Bag |
Material | High Density Polyethylene (HDPE) |
Standards | EU Certified, FDA Approved |
Closure | Lip Flip |
Closure Type | Flip Top |
Package Configuration | Flat Pack |
USDA Certified Bio-based Products | No |
Compostable | Not Compostable |
BPI Certified | No |
Recyclable | No |
FDA Compliant | Yes |
Description
Portion Bag, BPI Certified No, Closure Type Flip Top, Compostable Not Compostable, FDA Compliant Yes, Length 8 1/2 in, Material High Density Polyethylene (HDPE), Open/Reclosable Open, Recyclable No, Standards EU Certified, FDA Approved, USDA Certified Bio-based Products No, Width 10 in, Bag Features Standard, Capacity 50 fl oz, Color Clear, Depth 10 in, Legend Not Applicable, Microwave Safe Yes, Package Configuration Flat Pack, Thickness 0.55 mil, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT EARTH 12 oz Bagasse Bowls, PK1000 (KE-BBR12-1C)
- DELFIELD Thermostat (2193984)
- CECILWARE Gas Valve 1/8"Mpt X #42 Orifice (F000A)
- LAVAZZA Super Crema Espresso Blend Coffee (4202)
- DAYMARK Day Portion Bag, Monday, PK2000 (112378)
- DAYMARK Pastry Bag, 1/8 gal., 21"L x 10"W, PK100 (112794)
- DAYMARK Daymark Safe2Go 18"x14" Third And Quarter Steam Pan Liner, PK1000 (IT110214B)
- DAYMARK Day Portion Bag, Saturday, PK2000 (112383)
- DAYMARK Pastry Bag, 1/8 gal., 18"L x 8"W, PK100 (112793)
- GLAD Bags Freezer Zipper qt., PK240 (57035)
- GENERAL Grocery Paper Bags, 35 lb Capacity, #10, 6.31 in. x 4.19 in. x 12.38 in., White, 2000PK (GW10)
- Daymark Food Bags