Shop All Record Keeping Journals & Forms
This Product is Discontinued
Daymark
No Carbon Guest Check, 3 Part, Tan, PK8 (Discontinued)
Mfr # ACR-T4997-3SP
Zoro # G4364297
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cover Color Tan
- Sub-Category Guest Checks
- Length 4 1/4 in
- Width 8 1/2 in
- Number of Sheets 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daymark
- MFR # ACR-T4997-3SP
- Zoro # G4364297
- UPC # 083491308466
- Country of Origin United States
- Category Record Keeping Journals & Forms
Dimensions
Length | 4 1/4 in |
Width | 8 1/2 in |
Details
Cover Color | Tan |
Sub-Category | Guest Checks |
Number of Sheets | 250 |
Cover Material | Paper |
Item | Guest Checks & Receipts |
Number of Duplicates | 3-Part Carbonless |
Paper Color | Tan |
Carbon Copies | Yes |
Binding Type | Notepad |
Description
Guest Checks & Receipts, Cover Color Tan, Cover Material Paper, Notepad, Length 4 1/4 in, Number of Duplicates 3-Part Carbonless, Carbon Copies Yes, Width 8 1/2 in, Number of Sheets 250, Paper Color Tan, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.