Shop All Record Keeping Journals & Forms
This Product is Discontinued
Daymark
No Carbon Guest Check, 2 Part, PK100 (Discontinued)
Mfr # ACR -101
Zoro # G4364175
This Product is Discontinued
Key Features
- Cover Material Paper
- Number of Sheets 50
- Width 3 3/8 in
- Sub-Category Guest Checks
- Cover Color White, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daymark
- MFR # ACR -101
- Zoro # G4364175
- UPC # 083491310384
- Country of Origin China
- Category Record Keeping Journals & Forms
Dimensions
Width | 3 3/8 in |
Length | 5 3/4 in |
Details
Cover Material | Paper |
Number of Sheets | 50 |
Item | Guest Checks & Receipts |
Sub-Category | Guest Checks |
Cover Color | White, Yellow |
Number of Duplicates | 2-Part Carbonless |
Paper Color | White, Yellow |
Binding Type | Notepad |
Carbon Copies | Yes |
Description
Guest Checks & Receipts, Cover Color White, Yellow, Cover Material Paper, Notepad, Length 5 3/4 in, Number of Duplicates 2-Part Carbonless, Carbon Copies Yes, Width 3 3/8 in, Number of Sheets 50, Paper Color White, Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.