Shop All Food Labels
Daymark
Label Kit, Monday to Sunday, 1 In., PK7000
Mfr # 111183
Zoro # G1687506
original price:
$39.09
5% off
new price: $36.95
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Style Dissolvable
- Material Paper
- Shape Octagon
- Width 1 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daymark
- MFR # 111183
- Zoro # G1687506
- UPC # 083491111837
- Country of Origin United States
- Category Food Labels
Dimensions
Width | 1 in |
Height | 1 in |
Description
Day Label Kit, Bio-Based Yes, BPI Certified No, Color 7 Colors, Compostable Not Compostable, FSC Certified No, Height 1 in, Label Style Dissolvable, Label Language English, French, Spanish, Material Paper, Number of Labels 1,000, Product Type Food Rotation, SFI Certified No, Label Shape Octagon, Standards FDA Approved, USDA Certified Bio-based Products No, Water Resistant No, Width 1 in, Legend Monday to Sunday, Product Series MoveMark, Recyclable No, Temperature Range 45 Degrees to 95 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITZ Classic Check Kitchen Towel 100% Cotton Terry Natural/Taupe (13200)
- NONNIS FOOD CO Biscotti Cioccolati 1.33 oz., PK48 (200196947)
- BRECKNELL 6030 IP67 Portion Control Scale, 10 lb. (816965006557)
- ALLIANCE BELT COG BX96 (F280353)
- DAYMARK Food Safety Label, Black/White, 2 in H (IT120156-7-SUN)
- DAYMARK 1 in x 2 in White Label (IT115735)
- DAYMARK Day Label, Friday, 3 In. W, PK500 (1122125)
- DAYMARK Day Label, Sunday, 3 In. W, PK500 (1122127)
- DAYMARK Day Label, Tuesday, 3-1/7 In. W, PK1000 (1100602)
- DAYMARK Date Coder Label, 3/4 In. H, PK8000 (110420)
- NEVS DaySpot Spanish Set - Monday thru Sunday 2" circle Assorted (DDOT-SETS2)
- Daymark Food Labels