Shop All Food Labels
Daymark
Label Dispenser, Metal, Silver, 9-1/2 In. L
Mfr # 110806
Zoro # G8539903
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Plastic
- Width 7 1/4 in
- Height 4 1/2 in
- Holds (7) 9 1/2 in Rolls
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daymark
- MFR # 110806
- Zoro # G8539903
- UPC # 083491108066
- Country of Origin United States
- Category Food Labels
Dimensions
Width | 7 1/4 in |
Height | 4 1/2 in |
Depth | 9 1/2 in |
Details
Item | Food Label Dispenser |
Material | Metal, Plastic |
Holds | (7) 9 1/2 in Rolls |
Color | Silver |
Product Type | Label Dispenser |
USDA Certified Bio-based Products | No |
Recyclable | No |
Compostable | Not Compostable |
Disposable Utensil Type | Label Dispenser |
FSC Certified | No |
BPI Certified | No |
Bio-Based | No |
SFI Certified | No |
Description
Food Label Dispenser, Color Silver, Depth 9 1/2 in, Height 4 1/2 in, Holds (7) 9 1/2 in Rolls, Material Metal, Plastic, Product Type Label Dispenser, Standards Not Applicable, Width 7 1/4 in, Bio-Based No, BPI Certified No, Compostable Not Compostable, FSC Certified No, Includes Not Applicable, Recyclable No, SFI Certified No, USDA Certified Bio-based Products No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORTENING SHUTTLE Double Wheel Kit (2-8 Wheel M (SS-DWK)
- THERMOS Lever Lid for TGS Carafes, Black (RTGSL25)
- BSC PREFERRED Individually Wrapped White Plastic Knives, 1000PK (S-18495)
- FAMILY CHOICE Maple Toffee 4.5 oz (1201)
- DAYMARK Date Coder Label, 3/4 In. H, PK8000 (110420)
- DAYMARK ReMark 1 in x 3 in Prep/Use By label (114279)
- DAYMARK Food Safety Label, White, 2 in H, 1000pk (IT112437)
- DAYMARK Use First Label, 3 In. H, PK500 (112596)
- DAYMARK 1 in x 2 in White Label (IT115735)
- DAYMARK Day Label, Saturday, 4-1/2 In. W, PK250 (1100536)
- DAYMARK Day Label, Wednesday, 3 In. W, PK1000 (1100603)
- Daymark Food Labels