No Product Image Available

Daymark

IT118676 TamperSeal 2'' x 6'' Direct Thermal Tamper-Evident Label, 500PK


product price: $31.49
/pk 500, $0.06/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Enhance customer trust in your food delivery service when using this DayMark IT118676 TamperSeal 2 1/4'' x 6 1/4'' direct thermal tamper-evident label. As food delivery and take-out services become more popular amongst consumers it is important that your brand stays reputable and responsible whether you're using in-house delivery drivers or a third-party delivery company. In addition to picking the proper take-out packaging it is just as important to ensure your food is properly handled during delivery! This tamper-evident label features security slits that lose their integrity upon opening the package to make it clear to customers that their food has not been tampered with during delivery.**Made with direct thermal paper each label darkens when it's heated by DayMark's Matt85 thermal printer sold separately to provide quick clear and accurate printing. Because no ink is required you don't have to worry about running out of ink or changing messy ink ribbons when you are busy. Each label on the roll can be printed with different information giving you the versatility to use this roll for a variety of applications. Use it to print specific order information such as date and time fulfilled or your customer's name reheating instructions and safe food handling tips or simply use it to print your company's logo.**With its aggressive permanent adhesive this label will securely stick to virtually any packaging material. The label withstands temperatures ranging from -65 to 160 degrees Fahrenheit and has a minimum application temperature of 35 degrees Fahrenheit. Ideal for restaurants bakeries pizzerias bars or cafes this label is a great way to enhance to your establishment! There are 500 labels per roll.**Overall Dimensions:*Length: 6 1/4''*Width: 2 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.