Shop All Food Labels
Daymark
Food Safety Label, White, 2 in H, 1000pk
Mfr # IT112437
Zoro # G407352419
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Style Dissolvable
- Material Paper
- Shape Square
- Width 2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daymark
- MFR # IT112437
- Zoro # G407352419
- UPC # 00083491304239
- Country of Origin United States
- Category Food Labels
Dimensions
Width | 2 in |
Height | 2 in |
Description
Food Safety Label, Bio-Based Yes, BPI Certified No, Color White, Compostable Not Compostable, FSC Certified Yes, Height 2 in, Label Style Dissolvable, Label Language English, Material Paper, Number of Labels 250, Product Type Food Rotation, SFI Certified No, Label Shape Square, Standards FDA Approved for Indirect Food Contact, USDA Certified Bio-based Products No, Water Resistant No, Width 2 in, Dissolvable Yes, For Use With Labeling Portion and Prep Containers, Legend Shelf Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Heating Element (RPC13-365)
- KEEBLER Cheez-it®, Original, 45 PK (10201)
- DANCO Mesh Strainer, Stainless Steel (88821)
- SQWINCHER Zero Sports Drink Mix, Sugar Free, 20 oz ready to drink, Orange, 24 Pack (159030801)
- DAYMARK 1 in x 2 in White Label (IT115735)
- DAYMARK Day Label, Thursday, 3 In. W, PK500 (1122124)
- DAYMARK Day Label, Sunday, 3-1/9 In. W, PK1000 (1100607)
- DAYMARK Day Label, Sunday, 3 In. W, PK500 (1122127)
- DAYMARK Use First Label, 3 In. H, PK500 (112596)
- DAYMARK Day Label, Wednesday, 3 In. W, PK1000 (1100603)
- DAYMARK Day Label, Saturday, 3-1/4 In. W, PK500 (1122126)
- Daymark Food Labels