Shop All Food Labels
Daymark
Food Safety Label, Red/White, 4 in H
Mfr # IT119541
Zoro # G507352449
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Style Permanent
- Material Paper
- Shape Rectangle
- Width 2 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daymark
- MFR # IT119541
- Zoro # G507352449
- UPC # 00083491357426
- Country of Origin United States
- Category Food Labels
Dimensions
Width | 2 in |
Height | 4 in |
Description
Food Safety Label, Bio-Based No, BPI Certified No, Color Red/White, Compostable Not Compostable, FSC Certified No, Height 4 in, Label Style Permanent, Label Language English, Material Paper, Number of Labels 500, Product Type Tamper Evident Label, SFI Certified No, Label Shape Rectangle, Standards FDA Approved for Indirect Food Contact, USDA Certified Bio-based Products No, Water Resistant No, Width 2 in, For Use With Matt85 Printer, MenuPilot App, Legend Sealed for Safety
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Sprayhead, 7 Hole, .185 Hole Sz For Bunn - Part# Bu40670.0007 (BU40670.0007)
- CLEVELAND Blower Motor Kit (FK110683)
- WHIRLPOOL Washer Drain Hose Extension Kit (40922)
- DEXTER RUSSELL Paring Knife, Veg/Utility (15313)
- DAYMARK Day Label, Monday, 3-2/7 In. W, PK1000 (1100601)
- DAYMARK Day Label, Monday, 2-5/9 In. W, PK250 (1100531)
- DAYMARK Day Label, Wednesday, 3 In. W, PK1000 (1100603)
- DAYMARK Food Safety Label, Brown/White, 2 in H (IT120156-4-THU)
- DAYMARK Day Label, Thursday, 1-1/4 In. W, PK1000 (1100604)
- DAYMARK Day Label, Thursday, 3 In. W, PK500 (1122124)
- AVERY DENNISON White Blank Labels for Monarch® 1131®, 2500/Roll, PK8 (FG-122)
- Daymark Food Labels