Shop All Food Labels
Daymark
Food Safety Label, Black/White, 2 in H
Mfr # IT120156-7-SUN
Zoro # G707352409
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Style Removable
- Material Paper
- Shape Square
- Width 2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daymark
- MFR # IT120156-7-SUN
- Zoro # G707352409
- UPC # 00083491359864
- Country of Origin United States
- Category Food Labels
Dimensions
Width | 2 in |
Height | 2 in |
Details
Item | Food Safety Label |
Label Style | Removable |
Material | Paper |
Shape | Square |
Legend | Sunday |
Standards | FDA Approved for Indirect Food Contact |
Water Resistant | No |
Color | Black/White |
Product Type | Food Safety Label |
Label Shape | Square |
Number of Labels | 500 |
Disposable Utensil Type | Food Safety Label |
Bio-Based | No |
BPI Certified | No |
USDA Certified Bio-based Products | No |
Recyclable | No |
SFI Certified | No |
Label Language | English, French, Spanish |
Compostable | Not Compostable |
FSC Certified | No |
Description
Food Safety Label, Bio-Based No, BPI Certified No, Color Black/White, Compostable Not Compostable, FSC Certified No, Height 2 in, Label Style Removable, Label Language English, French, Spanish, Material Paper, Number of Labels 500, Product Type Food Safety Label, SFI Certified No, Shape Square, Standards FDA Approved for Indirect Food Contact, USDA Certified Bio-based Products No, Water Resistant No, Width 2 in, Legend Sunday, Recyclable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5280 CULINARY Bbq Rub Bayou Dust 9Oz (BAYOURUB-CS)
- MOFFAT Fan Motor 208-240V (M235585)
- QUENCH Sports Gum with Electrolytes (17500)
- STERNO Chafing Fuel, 2 hr, PK72 (20612)
- DAYMARK Day Label, Wednesday, 2-2/5 In. W, PK250 (1100533)
- DAYMARK Shelf Life Label, 5-5/9 In. W, PK500 (110105)
- DAYMARK Label Gun, Plastic, 6 In. H, 8 In. L (111163)
- DAYMARK Shelf Life Label, 2 In. H, PK500 (IT120152)
- DAYMARK Food Safety Label, White, 2 in H, 500pk (IT120152)
- DAYMARK Day Label, Friday, 3 In. W, PK1000 (1100605)
- DAYMARK Day Label, Thursday, 3 In. W, PK500 (1122124)
- Daymark Food Labels