Shop All Baking Utensils
Daymark
Disposable Pastry Bag, 12 in L, PK100
Mfr # IT112792
Zoro # G807352460
product price: $20.29
/pk 100, $0.20/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Dispenser
- Width 6 1/4 in
- Color Clear
- Material Plastic
- Standards EU Certified, FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daymark
- MFR # IT112792
- Zoro # G807352460
- Country of Origin China
- Category Baking Utensils
Dimensions
Width | 6 1/4 in |
Overall Length | 12 in |
Length | 12 in |
Details
Item | Disposable Pastry Bag |
Includes | Dispenser |
Color | Clear |
Material | Plastic |
Standards | EU Certified, FDA |
Compostable | Not Compostable |
USDA Certified Bio-based Products | No |
Thickness | 3 mil |
BPI Certified | No |
Wicketed | No |
FDA Compliant | Yes |
Closure Type | Sealed |
Package Configuration | Roll |
Recyclable | No |
Description
Disposable Pastry Bag, BPI Certified No, Closure Type Sealed, Compostable Not Compostable, FDA Compliant Yes, Length 12 in, Material Plastic, Open/Reclosable Open, Recyclable No, Standards EU Certified, FDA, USDA Certified Bio-based Products No, Width 6 1/4 in, Bag Features Standard, Color Clear, Includes Dispenser, Legend Not Applicable, Package Configuration Roll, Thickness 3 mil, Wicketed No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCCORMICK McCormick Culinary Sriracha Seasoning 22 oz. Container, PK6 (901228463)
- FRITO-LAY Potato Chips Bags Variety Pack, Assorted Flavors, 1 oz Bag, PK50 (25413)
- FARBERWARE Small Seat Cup (1912862)
- MASTERCOOL TANK W/FLOAT 30 LB R134A DOT (ME67010)
- CARLISLE FOODSERVICE French Whip, SS, 48 In, PK2 (40682)
- VOLLRATH French Whip, L 14 In, Aqua (47092)
- MONARCH Cheesecloth Bags UNBLEACHED 2824 (N060-2824-UB)
- REMCO Mini Bench Scraper, Polypropylene, Orange (69597)
- HAROLD IMPORT CO Funnel Aluminum 3/4 Pt (698)
- RUBBERMAID COMMERCIAL Hot Food Scraper, 9 1/2 In (FG1962000000)
- RUBBERMAID COMMERCIAL Cook's Scraper, 13 1/2", White (FG1905000000)
- Daymark Baking Utensils