Shop All Food Bags
Daymark
Day Portion Bag, Monday, PK2000
Mfr # 112378
Zoro # G2180175
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material High Density Polyethylene (HDPE)
- Bag Closure Type Flip Top
- Depth 6 1/2 in
- Width 6 1/2 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Depth | 6 1/2 in |
Width | 6 1/2 in |
Length | 7 in |
Overall Length | 7 in |
Details
Bag Item | Portion Bag |
Bag Material | High Density Polyethylene (HDPE) |
Bag Closure Type | Flip Top |
Thickness | 0.55 mil |
Color | clear |
Closure | Lip Flip |
Microwave Safe | Yes |
Material | High Density Polyethylene (HDPE) |
Item | Portion Bag |
Capacity | 19 oz |
Legend | Monday |
Standards | FDA, EU Certified Food Grade Material |
USDA Certified Bio-based Products | No |
Recyclable | No |
BPI Certified | No |
Package Configuration | Flat Pack |
Compostable | Not Compostable |
FDA Compliant | Yes |
Description
Portion Bag, BPI Certified No, Closure Type Flip Top, Compostable Not Compostable, FDA Compliant Yes, Length 7 in, Material High Density Polyethylene (HDPE), Open/Reclosable Open, Recyclable No, Standards EU Certified, FDA Approved, USDA Certified Bio-based Products No, Width 7 in, Bag Features Standard, Capacity 19 fl oz, Color Blue, Depth 6 1/2 in, Legend Monday, Microwave Safe Yes, Package Configuration Flat Pack, Thickness 0.55 mil, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP Silverware Bags, 0.7 mil, 3.5" x 1.5", Clear, PK2000 (PB10)
- BEVERAGE-AIR Evaporator Housing Zg Bm23 (04A02-325C-03)
- HOBART Appliance Lamp 40W, 130V (01-1000V7-00028)
- GENUINE JOE Plastic Plates, 10-1/4" Lrg, Wht, PK125 (GJO10323)
- DAYMARK Daymark Safe2Go 18"x14" Third And Quarter Steam Pan Liner, PK1000 (IT110214B)
- DAYMARK Portion Bag, 50 fl. oz., PK2000 (110208)
- DAYMARK Pastry Bag, 1/8 gal., 21"L x 10"W, PK100 (112794)
- DAYMARK Day Portion Bag, Saturday, PK2000 (112383)
- DAYMARK Pastry Bag, 1/8 gal., 18"L x 8"W, PK100 (112793)
- AMERCAREROYAL Royal White Napkin Band, PK20000 (RNB20M)
- INTEPLAST GROUP Instl Draw-Tape Can Liner, 12gal, 28, PK12 (DT12GALW)
- Daymark Food Bags