Shop All Food Labels
Daymark
Day Label, Saturday, 4-1/2 In. W, PK250
Mfr # 1100536
Zoro # G2121892
product price: $12.99
/pk 250, $0.05/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Style Dissolvable
- Material Paper
- Shape Square
- Width 2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daymark
- MFR # 1100536
- Zoro # G2121892
- UPC # 083491005365
- Country of Origin United States
- Category Food Labels
Dimensions
Width | 2 in |
Height | 2 in |
Description
Day Label, Bio-Based Yes, BPI Certified No, Color Orange, Compostable Not Compostable, FSC Certified Yes, Height 2 in, Label Style Dissolvable, Label Language English, French, Spanish, Material Paper, Number of Labels 250, Product Type Day of the Week, SFI Certified No, Label Shape Square, Standards FDA Approved, USDA Certified Bio-based Products No, Water Resistant No, Width 2 in, Dissolvable Yes, For Use With 2 in 7-Slot Plastic Dispenser IT111081 or 2 in 7-Slot Metal Dispenser IT110803
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON KASON® 11809000003-4FIXTURE, LED 100-2 for Kason - Part# 11809000003 (11809000003)
- BUNN Blanket Heater, 72W 24Vdc (27787.0002)
- INTERNATIONAL COLD STORAGE Gasket, 2259 (2259)
- LAKESIDE Duo-Therm 2 Stack Plate/Pellet Dispenser (7500)
- DAYMARK ReMark 1 in x 3 in Prep/Use By label (114279)
- DAYMARK Day Label, Saturday, 3 In. W, PK1000 (1100606)
- DAYMARK Matt85 Printer (IT118379)
- DAYMARK Day Label, Friday, 3 In. W, PK1000 (1100605)
- DAYMARK 1 in x 2 in White Label (IT115735)
- DAYMARK Food Safety Label, White, 2 in H, 500pk (IT120152)
- DAYMARK Daymark 7 Slot Dispenser (IT110806B)
- Daymark Food Labels