Shop All Food Labels
Daymark
Day Label, Saturday, 3-1/4 In. W, PK500
Mfr # 1122126
Zoro # G2659036
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Style Removable
- Material Paper
- Shape Square
- Width 2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daymark
- MFR # 1122126
- Zoro # G2659036
- UPC # 083491302082
- Country of Origin United States
- Category Food Labels
Dimensions
Width | 2 in |
Height | 2 in |
Description
Day Label, Bio-Based Yes, BPI Certified No, Color Orange, Compostable Not Compostable, FSC Certified No, Height 2 in, Label Style Removable, Label Language English, French, Spanish, Material Paper, Number of Labels 500, Product Type Day of the Week, SFI Certified No, Label Shape Square, Standards FDA Approved, USDA Certified Bio-based Products No, Water Resistant No, Width 2 in, For Use With 2 in 7-Slot Plastic Dispenser IT111081 or 2 in 7-Slot Metal Dispenser IT110803
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Slicer-Bagel (151309)
- FAME FABRICS Vest, 2 Pocket, Black, V65, 4XL (82994)
- D & W FINE PACK D & W Fine Pack 1lbs Loaf Pan, PK500 (15430)
- AMERICAN METALCRAFT 4 oz 1-Piece Ladle (L1104)
- DAYMARK Day Label, Monday, 3 In. W, PK500 (1122121)
- DAYMARK Label Dispenser, Metal, Silver, 9-1/2 In. L (110806)
- DAYMARK Date Coder Label, 3/4 In. H, PK8000 (110420)
- DAYMARK Day Label, Wednesday, 3-1/7 In. W, PK500 (1122123)
- DAYMARK Food Safety Label, Yellow/White, 2 in H (IT120156-2-TUE)
- DAYMARK Day Label, Saturday, 3 In. W, PK1000 (1100606)
- NEVS DaySpots - Wednesday 2" circle White w/Red (DDOT-W2)
- Daymark Food Labels