Shop All Food Labels
Daymark
Day Label, Monday, 3 In. W, PK500
Mfr # 1122121
Zoro # G1893421
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Style Removable
- Material Paper
- Shape Square
- Width 2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Daymark
- MFR # 1122121
- Zoro # G1893421
- UPC # 083491302037
- Country of Origin United States
- Category Food Labels
Dimensions
Width | 2 in |
Height | 2 in |
Description
Day Label, Bio-Based Yes, BPI Certified No, Color Blue, Compostable Not Compostable, FSC Certified No, Height 2 in, Label Style Removable, Label Language English, French, Spanish, Material Paper, Number of Labels 500, Product Type Day of the Week, SFI Certified No, Label Shape Square, Standards FDA Approved, USDA Certified Bio-based Products No, Water Resistant No, Width 2 in, For Use With 2 in 7-Slot Plastic Dispenser IT111081 or 2 in 7-Slot Metal Dispenser IT110803
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART 24 Ovens Safety Valve (00-922159-0000A)
- STARBUCKS Whole Bean Coffee, Pike Place Roast, 1 lb Bag (11017854)
- TURBOCHEF Cooking Basket, Ptfe , Mesh (100026)
- OHAUS Compact Bench Scale, Digital, 620g Cap. (30456413)
- DAYMARK Use First Label, 3 In. H, PK500 (112596)
- DAYMARK 1 in x 2 in White Label (IT115735)
- DAYMARK Label Kit, Monday to Sunday, 1 In., PK7000 (111183)
- DAYMARK Day Label, Sunday, 3 In. W, PK500 (1122127)
- DAYMARK Shelf Life Label, 5-5/9 In. W, PK500 (110105)
- DAYMARK Day Label, Monday, 2-5/9 In. W, PK250 (1100531)
- DAYMARK Shelf Life Label, 2 In. H, 2 In. W, PK250 (112438)
- Daymark Food Labels