Shop All Food Labels
Daymark
Day Label, Monday, 3-2/7 In. W, PK1000
Mfr # 1100601
Zoro # G0388001
original price:
$5.78
5% off
new price: $5.49
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Style Removable
- Material Paper
- Shape Octagon
- Width 1 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daymark
- MFR # 1100601
- Zoro # G0388001
- UPC # 083491006010
- Country of Origin United States
- Category Food Labels
Dimensions
Width | 1 in |
Height | 1 in |
Description
Day Label, Bio-Based Yes, BPI Certified No, Color Blue, Compostable Not Compostable, FSC Certified No, Height 1 in, Label Style Removable, Label Language English, French, Spanish, Material Paper, Number of Labels 1,000, Product Type Day of the Week, SFI Certified No, Label Shape Octagon, Standards FDA Approved, USDA Certified Bio-based Products No, Water Resistant No, Width 1 in, For Use With 1 in 7-Slot Metal Dispenser IT110806, Legend Monday, Maximum Temperature 160 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COFFEE MATE Liquid Coffee Creamer, 0.375 oz., PK200 (5000084652)
- DYNAREX Dynarex 2-Ply Tissue Drape Sheets, 90inL x 40inW, Blue, Pack of 50 (8150)
- STACYS CHIP, PITA, PRM, GR, HRB, STACYS PK (FRT49651)
- STAR MANUFACTURING Radiant (H3-Z6072)
- DAYMARK Day Label, Tuesday, 3-2/7 In. W, PK500 (1122122)
- DAYMARK Date Coder Label, 3/4 In. H, PK8000 (110420)
- DAYMARK Food Safety Label, Yellow/White, 2 in H (IT120156-2-TUE)
- DAYMARK Day Label, Wednesday, 3 In. W, PK1000 (1100603)
- DAYMARK Food Safety Label, Black/White, 2 in H (IT120156-7-SUN)
- DAYMARK Day Label, Saturday, 3-1/4 In. W, PK500 (1122126)
- SUNBURST SYSTEMS Labels Color Coding Assorted 6 Colors, 2400 Dots (7068)
- Daymark Food Labels