Shop All Stamps and Ink Pads
Daymark
Date Marker Ink Roller, 2 1/8 in
Mfr # IT110714
Zoro # G908104548
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Height 1 1/2 in
- Color Black
- Width 2 1/8 in
- FSC Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daymark
- MFR # IT110714
- Zoro # G908104548
- Country of Origin Japan
- Category Stamps and Ink Pads
Dimensions
Height | 1 1/2 in |
Width | 2 1/8 in |
Depth | 1 1/2 in |
Details
Item | Marker Ink Roller |
Material | Metal |
Color | Black |
FSC Certified | No |
USDA Certified Bio-based Products | No |
Bio-Based | No |
Number of Lines Printed | 2 |
SFI Certified | No |
Compostable | Not Compostable |
Disposable Utensil Type | Ink Roller |
Product Type | Ink Roller |
Recyclable | No |
BPI Certified | No |
Description
Marker Ink Roller, Color Black, Depth 1 1/2 in, Height 1 1/2 in, Holds Not Applicable, Material Metal, Number of Lines Printed 2, Disposable Utensil Type Ink Roller, Standards Not Applicable, Width 2 1/8 in, Bio-Based No, BPI Certified No, Compostable Not Compostable, FSC Certified No, Includes Not Applicable, Recyclable No, SFI Certified No, USDA Certified Bio-based Products No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Black Leatherette 34" x 20" Desk Mat without Rails (PR-1033)
- LEXMARK Black Toner Cartridge 3.5K YLD (X463A11G)
- MOORECO 48"x144" Magnetic Porcelain Whiteboard, Gloss (202AM)
- DYKEM Industrial Marker, Medium Tip, Blue Color Family, Ink (91938)
- 2000 PLUS Economy Dater, Self-Inking, Black (010129)
- AVERY DENNISON INK, STAMP PAD, 2 OZ, BK (21448)
- XSTAMPER "Revised" Ink Stamp, 1/2"x1-5/8", Red Ink (XST1219)
- IDENTITY GROUP Trodat E4750 Stamp Replacement Pad, 1 x 1 5/8, Blue/Red (P4750BR)
- 2000 PLUS Self-Ink Microban Date Stamp, Font 14 (038867)
- ACCU-STAMP2 Microban Message Stamp, Faxed, 3/16" (038848)
- HERO ARTS Ink n Stamp Bugs Stamps, 18 Pieces (LL375)
- Daymark Stamps and Ink Pads