Shop All Aprons
Daymark
Bib Apron, Blue, 36 In. L, 24 In. W
Mfr # 50362
Zoro # G2319134
$41.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon
- Length 36 in
- Width 24 in
- Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 36 in |
Width | 24 in |
Size | Universal |
Overall Length | 36 in |
Named Size | Universal |
Details
Item | Bib Apron |
Color | Blue |
Material | Nylon |
Fabric | Nylon |
Number of Pockets | 0 |
Style | Bib |
Adjustable | No |
Fabric Material | Nylon |
Description
Bib Apron, Product Type Apron, Adjustable No, Color Blue, Fabric Material Nylon, Number of Pockets 0, Overall Length 36 in, Size Universal, Overall Width 24 in, Style Bib
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASACK 130 Gal. Open Top, Flat Bottom Concrete Washout Bag w/Plastic Liner, 5PK (BB-4024-5PK)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (984K)
- PROFLEX BY ERGODYNE Economy Elastic Back Support, 7-1/2"x52", Black (EGO11097)
- RADIANS Radians SV59B Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59B-2ZGM-XL)
- DAYMARK Bib Apron, Blue, 42 In. L, 24 In. W (50422)
- UNCOMMON THREADS Extra Large Cobbler Royal (3077-2000)
- NATIONAL SAFETY APPAREL Cryogenic Apron, Blue, 36 In. L, 24 In. W (A02CRC24X36)
- A E S INDUSTRIES SHOP APRON (AD7320)
- HONEYWELL NORTH Coat Apron, Silver, 43 In. L (SSCA/S)
- FAME FABRICS Cobbler Apron, Childrens, F52, Yellow (79070)
- ANSELL Bib Apron, Blue, 47 In. L (56-009)
- Daymark Aprons