Daylight Co

Daylight Wafer 3 Lightbox, White


product price: $476.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A2 size: ultra bright, ultra slim, ultra light, the daylight wafer 3 lightbox is your must have tool for tracing, on paper or fabric. Ultra bright, ultra slim, ultra light, the daylight wafer 3 lightbox is your must have tool for tracing, on paper or fabric. Led lightbox for an even brightness from edge to edge, the light is dimmable to suit paper weight and fabric thickness and include a handy marking guide on the sides inches and centimeters. key features: 0.3in thick daylight light source provides true color matching led give an even brightness fully dimmable with memory function illuminated area: 18in x 23.6in 2 years guarantee technical details: light source: led lumens: 450 color temperature: 6,000k energy consumption: 13.6w color: white / grey led rated life hours: 50,000 touch dimmer: continuous with memory function height: 19.7in width: 25in depth: 0.3in weight: 7lb cable length: 71in ideal for: tracing sketching stenciling calligraphy drawing embossing scrapbooking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.