Daylight Co

Daylight Luminos Adjustable LED Table Lamp, Gray


product price: $516.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

3 brightness levels, 4,500 lux at 30cm, 2,000 lumens, white/grey finish. The brightest in the daylight range, luminos offers a very high light output and an exceptionally wide spread of light. Ideal for illuminating a large area. Its ergonomic design allows you to position and angle the shade exactly where needed, effortlessly. Extra long reach, extra bright, extra resistant. key features: ultra wide shade for an even spread of light over a very large area 3 brightness levels free motion head and arm for perfect positioning very long reach 112cm 2 years guarantee technical details: light source: led lumens: 2000 lux at 30 cm: 4,500 color temperature: 6,000k cri: 80+ energy consumption: 20w color: dark gray / white led rated life hours: 50,000 3 steps touch dimmer: 4,500 2,300 and 1,200 lux maximum reach: 112cm height: 60 cm width:65cm depth:75cm weight: 3.2kg cable length: 2.4m ideal for: large workbenches cutting and drawing tables

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.