Shop All Floor Lamps
Daylight Co
Daylight Electra LED Floor Lamp, Satin Black
Mfr # U35231
Zoro # G508478025
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daylight Co
- MFR # U35231
- Zoro # G508478025
- UPC # 809802352313
- Country of Origin China
- Category Floor Lamps
Description
Change color temperature at the touch of a button with the black satin electra. Slim and unobtrusive, simply position the electra behind your table, sofa or armchair so you can work or hobby with clarity and in comfort. Easy adjust the brightness level using the tactile dimmer switch and choose the color temperature that best suits your needs: work in daylight 6,000k or cool light 4,000k to see details clearly, or choose warm light 2,700k to create a relaxing atmosphere. The anti-glare shade ensures that the light will be directed at your task in hand without disturbing anyone else in the room. The electra floor has a color rendering index cri of over 95, so you can see colors accurately at any time of day or night, perfect for arts or crafts. key features: beautiful black satin finish floor lamp slim and unobtrusive design flexible arm and rotating shade for perfect positioning easily adjust the brightness using the tactile continuous dimmer switch anti-glare shade ensures light is directed away from your eyes and focused where you want it 95+ cri for exceptional clarity and accurate colors at any time of day or night technical details: light source: led lux output at 12: 2,500 light color temperature: 6,000k / 4,000k / 2,700k energy consumption: 13w product color: satin black maximum reach: 31.5 product weight: 8.8lb cable length: 86.6 ideal for: art sewing crafting reading relaxing deskwork everyday tasks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement, Dtf4Uzdb150Ksp Led Fixture (DTF4UZDB150KSP)
- NORWELL Legacy Indoor Wall Sconce - Pewter (3306-PW)
- ELCO LIGHTING Pex™ 4 Round Trimless Adjustable Smooth Reflector Trim" (ELK430W)
- POLICE SECURITY FLASHLIGHTS 395nm UV Detection Penlight (98343)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Gooseneck Reading, Task/Craft Light, 27W Bulb (Woodgrain) (741774SRU)
- MAXIM Library 1-Light 11" Wide Heritage Floor Lamp (12228HR)
- CLING 73 in. LED Halo Torchiere Floor Lamp - Matte White (CL3116136)
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-BLK)
- ESTALLAR 62 in. Traditional Shaped Floor Lamp with White Stained Glass Bowl Shade, Brown (ES3102175)
- ELEGANT DESIGNS 3 Light Floor Lamp with Scalloped Glass Shades, Restoration Bronze (LF2002-RBZ)
- ELEGANT DESIGNS Malbec Black and Brushed Nickel Lamp Set (2 Table Lamps, 1 Floor Lamp) (LC1018-MBC)
- Daylight Co Floor Lamps