Shop All Automotive Water Pumps
Dayco
Water Pump, DP989
Mfr # DP989
Zoro # G200631681
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Cast Iron
- Drive Type Serpentine Belt
- Hub Hole Quantity 3
- Mounting Hole Quantity 19
- Impeller Rotation Reverse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # DP989
- Zoro # G200631681
- UPC # 36687990532
- Country of Origin Unknown
- Category Automotive Water Pumps
Details
Housing Material | Cast Iron |
Drive Type | Serpentine Belt |
Hub Hole Quantity | 3 |
Mounting Hole Quantity | 19 |
Impeller Rotation | Reverse |
Impeller Vane Quantity | 8 |
Description
Water Pump
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 18 Gauge, Yellow, 100ft.Spool (87-9011)
- LISLE Thread Insert, Lisle 65000, 3/16", 5Pc (65030)
- GATES Narrow Section Molded Notch V-Belt, 3Vx1060 (3VX1060)
- BALDWIN FILTERS Fuel Filter, 6-15/16 in. Lx3-3/16 in. dia (BF46014)
- DAYCO Water Pump, DP1312 (DP1312)
- DAYCO Water Pump, DP968 (DP968)
- DAYCO Water Pump, DP917 (DP917)
- DAYCO Water Pump-Heavy Duty Dayco, Dp1504 (DP1504)
- GATES Engine Water Pump 1990-1995 Acura Integra 1.8L, 41041 (41041)
- GMB Engine Water Pump, 125-3260 (125-3260)
- BRITA Flt Wtr Bttl Nt Sky 26Oz (36375)
- Dayco Automotive Water Pumps