Shop All Automotive Water Pumps
Dayco
Water Pump, DP1452
Mfr # DP1452
Zoro # G000631508
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pulley Included
- Housing Material Aluminum
- Drive Type Serpentine Belt
- Impeller Vane Quantity 6
- Impeller Rotation Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # DP1452
- Zoro # G000631508
- UPC # 36687985231
- Country of Origin Unknown
- Category Automotive Water Pumps
Details
Includes | Pulley Included |
Housing Material | Aluminum |
Drive Type | Serpentine Belt |
Impeller Vane Quantity | 6 |
Impeller Rotation | Standard |
Mounting Hole Quantity | 12 |
Description
Water Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Mirror- 10.5- Ss- Cross-Over Convex Assy, 28493 (28493)
- VELVAC Splicer, 3/8" Hose (500063)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.50 Oz., PK50 (P250)
- UNITY 11453 Front Left Complete Strut Assembly (11453)
- DAYCO Water Pump-Heavy Duty Dayco, Dp1504 (DP1504)
- DAYCO Water Pump, DP968 (DP968)
- DAYCO WATER PUMP (DP1745)
- DAYCO Water Pump, DP917 (DP917)
- GATES WATER PUMPS 86-80 JEEP CJ SERIES 6CYL 4.2L (43001)
- GATES Water Pump(Standard), 43263 (43263)
- A1 CARDONE New Auxiliary Coolant Pump, 5W-4010 (5W-4010)
- Dayco Automotive Water Pumps