Shop All Automotive Belts
Dayco
V Wedge Belt, 5V2120
Mfr # 5V2120
Zoro # G800547030
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 16 mm
- Color Black
- Material Synthetic Rubber Compound
- Outside Circumference 5384.80 mm
- Belt Construction Wrapped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5V2120
- Zoro # G800547030
- UPC # 38244094615
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 16 mm |
Details
Color | Black |
Material | Synthetic Rubber Compound |
Outside Circumference | 5384.80 mm |
Belt Construction | Wrapped |
Angle | 38 Degrees |
Description
Belts/Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bottle Jack, Telescoping, 5 Tons, 6-1/4in.L (35MT14)
- WEATHER GUARD Model 121-0-04 Saddle Box, Aluminum (121-0-04)
- BUYERS PRODUCTS Spring Latch W/ Tube and Pin, SS (B2598SSC)
- PARKPOWER BY MARINCO Park Power 6353ELRV Power Inlet, 50A White w/SS Trim (6353ELRV)
- DAYCO Belt Tensioner, Serpentine, 89431 (89431)
- DAYCO 90 WHITOUTPRO (4L350)
- DAYCO Auto V-Belt, Industry Number 11A0865 (15340)
- DAYCO Utility Belt V-Belt, Ax37 (AX37)
- DAYCO 98 Thomasbuil 8.3L Industrial Belt, Bx85 (BX85)
- DAYCO Industrial Belt, Bp112 (BP112)
- DAYCO Utility Belt Industrl V-Belt, Ap52 (AP52)
- Dayco Automotive Belts