Shop All Automotive Belts
Dayco
Utility Belt Vx-Wedge Belt, 5Vx1000
Mfr # 5VX1000
Zoro # G8927446
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 17 mm
- Color Black
- Material Synthetic Rubber Compound
- Outside Circumference 2547.62 mm
- Effective Length 100.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # 5VX1000
- Zoro # G8927446
- UPC # 38244094226
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 17 mm |
Effective Length | 100.00 in |
Details
Color | Black |
Material | Synthetic Rubber Compound |
Outside Circumference | 2547.62 mm |
Belt Construction | Bottom Cog |
Angle | 42 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOROSO TANK, UNIV EXP, 1.25 QT (63766)
- DORMAN Side View Mirror-Left Side, 955-1013 (955-1013)
- CAMCO 1000W 120V SCREW IN ELEMENT HWD (2103)
- SEA-DOG Motor Well Boot - 3" Split (521663-1)
- DAYCO UTILITY BELT (4L490)
- DAYCO Utility Belt Industrl V-Belt, Ap55 (AP55)
- DAYCO Auto V-Belt, Industry Number 11A1270 (15500)
- DAYCO Belts/Hose Industrial Belt, Bp33 (BP33)
- DAYCO Auto V-Belt, Industry Number 11A1420 (15560)
- DAYCO Belt Tensioner, Industry Number 89384 (89384)
- DAYCO 70-00 Numerous Applications Utility V-Belt, L331 (L331)
- Dayco Automotive Belts