Shop All Automotive Belts
Dayco
Utility Belt V-Belt, Ax60
Mfr # AX60
Zoro # G5886418
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Top Width .531 in
- Material Synthetic Rubber Compound
- Color Black
- Effective Length 62.08 in
- Outside Circumference 62.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # AX60
- Zoro # G5886418
- UPC # 38244002238
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | .531 in |
Effective Length | 62.08 in |
Details
Material | Synthetic Rubber Compound |
Color | Black |
Outside Circumference | 62.39 in |
Belt Construction | Bottom Cog |
Angle | 36 Degrees |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR CERTIFIED TOOLS GM 3 Tab Master Cylinder Adapter (CATBA04)
- QUICKCABLE Copper Lug, 6 Gauge, 5/16", PK50 (5951-050E)
- RONSTAN Shackle Long D Pin 1/4”L:43mm W:14mm (RF623)
- WALKER EXHAUST EXHAUST PIPE (47963)
- DAYCO 72-08 Bolens/Feldmann/Gilson/Montgoward/ Utility V-Belt, L532 (L532)
- DAYCO Auto V-Belt, Industry Number 11A0890 (15350)
- DAYCO Truck V-Belt, Industry Number 5080455 (5080455)
- DAYCO Auto V-Belt, Industry Number 11A1360 (15535)
- DAYCO 08-10 Isuzu Hd 5.2L Poly Rib Belt, 5070405 (5070405)
- DAYCO 00 Snapper Industrial Belt, Bp82 (BP82)
- STENS Oem Replacement Belt 265-828 For John Deere Gx20305 (265-828)
- Dayco Automotive Belts