Shop All Automotive Belts
Dayco
Utility Belt Industrl V-Belt, Ap22
Mfr # AP22
Zoro # G5873136
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width .500 in
- Material Synthetic Rubber Compound
- Color Black
- Outside Circumference 24.00 in
- Angle 40 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # AP22
- Zoro # G5873136
- UPC # 38244000463
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | .500 in |
Details
Material | Synthetic Rubber Compound |
Color | Black |
Outside Circumference | 24.00 in |
Angle | 40 Degrees |
Belt Construction | Wrapped |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 36x18x18 Diamond Tread Aluminum Underbody Truck Box - Double Barn Door, 3-Point Compression Latch (1705205)
- RUBBERMASTER PLUS 28x9-15815-15 Bias Industrial Tube With TR75A Valve (251210)
- GATES FleetRunner Heavy Duty Micro-V Belt, K060905HD (K060905HD)
- FEL-PRO Turbo Mounting Gasket, Es72468 (ES72468)
- DAYCO 70-00 Numerous Applications Utility V-Belt, L331 (L331)
- DAYCO Auto V-Belt, Industry Number 13A0915 (17360)
- DAYCO Utility V-Belt, 4L330 (4L330)
- DAYCO Serpentine Belt, Industry Number 10PK1355 (5100533)
- DAYCO Auto V-Belt, Industry Number 11A0915 (15360)
- DAYCO Serpentine Belt, Industry Number 4PK0960 (5040378)
- GATES Auto V-Belt, Industry Number K080680HD (K080680HD)
- Dayco Automotive Belts