Shop All Automotive Belts
Dayco
Utility Belt Industrial Belt, Bx91
Mfr # BX91
Zoro # G8984502
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 18 mm
- Material Synthetic Rubber Compound
- Color Black
- Effective Length 93.90 in
- Outside Circumference 94.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayco
- MFR # BX91
- Zoro # G8984502
- UPC # 38244006205
- Country of Origin Unknown
- Category Automotive Belts
Dimensions
Top Width | 18 mm |
Effective Length | 93.90 in |
Details
Material | Synthetic Rubber Compound |
Color | Black |
Outside Circumference | 94.17 in |
Angle | 38 Degrees |
Belt Construction | Bottom Cog |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Front Mount Hitch w/2" Receiver, 31408 (31408)
- VIAIR DOT Inflation Valve (For 3/8" Air Line) PTC Style, Nickel Plated, PK 2 (13890)
- DONALDSON Air Filter, Primary Finned, P182000 (P182000)
- BRUSH RESEARCH MANUFACTURING Flex-Hone, 180 Grit, 18Mm (BRMBC18MM)
- DAYCO Auto V-Belt, Industry Number 11A1270 (15500)
- DAYCO V-Ribbed Belt Drive Rite Belt, 5040365Dr (5040365DR)
- DAYCO Serpentine Belt, Industry Number 6PK1055 (5060415)
- DAYCO Auto V-Belt, Industry Number 20A1055 (28415)
- DAYCO 90 Snapper Industrial Belt, Bp84 (BP84)
- DAYCO Belt Tensioner, Serpentine, 89442 (89442)
- STENS Belt For Ayp 2614J, 509H440, Dayco L344, Gates 6744 Lawn Mowers (238-044)
- Dayco Automotive Belts